Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Thomas & Betts 2CCB Stamped Aluminum 2-Gang Weatherproof Blank Cover 4-5/8-Inch x 4-9/16-Inch Red Dot®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts 2CCB Stamped Aluminum 2-Gang Weatherproof Blank Cover 4-5/8-Inch x 4-9/16-Inch Red Dot®

SKU: 12915
Thomas & Betts Red Dot® Weather-proof 2-Gang blank cover in silver color, is suitable for using with FS boxes. Square cover features stamped aluminum construction. This device mountable cover measures 4-5/8-Inch x 4-9/16-Inch. Clean cover edges provide good gasket sealing. Cover protect wiring devices, switches, electronic components and terminal block in dry, damp and wet locations. Cover is UL listed and CSA certified.
  • Precision cast and machined surfaces permit safer wire pulling
  • Convenient mounting lugs aid for a wide range of mounting methods while fastened mounting plates minimizes costly call backs
  • Accessible wiring chamber provides a convenient location to maintain or change a system, pull conductors and make splices

Overview

Thomas & Betts Red Dot® Weather-proof 2-Gang blank cover in silver color, is suitable for using with FS boxes. Square cover features stamped aluminum construction. This device mountable cover measures 4-5/8-Inch x 4-9/16-Inch. Clean cover edges provide good gasket sealing. Cover protect wiring devices, switches, electronic components and terminal block in dry, damp and wet locations. Cover is UL listed and CSA certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Brand Name
Thomas & Betts
Configuration
Blank
Finish
No
Energy Star Flag
No
Country Of Origin
India
Material
Stamped Aluminum
RoHS Flag
Contact manufacturer
Mounting
Device
GTIN
00042269350458
Standards
UL E28688 Listed, CSA Certified
Color
Silver
For Use With
FS Boxes
Item Name
Blank Cover
Type
Weatherproof
Sub Brand
Red Dot®
Size
4-5/8 Inch x 4-9/16 Inch
Shape
Square
Number of Gangs
2.0000
UNSPSC
39121304
Manufacturer Part Number
2CCB
Manufacturer Name
Thomas & Betts
UPC
04226935045
sku
12915
Hazardous Materials Code
N

Documents

Brochure Catalog
Instruction Guide Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.