Thomas & Betts 2690 Nylon Non-Metallic Straight Liquidtight Strain Relief Cord Connector 1/2-Inch 0.125 - 0.275-Inch Black Beauty®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts 2690 Nylon Non-Metallic Straight Liquidtight Strain Relief Cord Connector 1/2-Inch 0.125 - 0.275-Inch Black Beauty®

SKU: 68353
Standard Pack/Case Quantity: 25/Inner Pack, 100/Outer Pack
Thomas & Betts Black Beauty® Non-metallic straight liquid-tight strain relief cord connector of trade size 1/2-Inch, is suitable for use in hazardous locations where general-purpose equipment is specifically permitted by NEC. The cord connector in black color, features durable nylon construction. It accommodates conductor of size 0.125 - 0.275-Inch and withstands a temperature rating of -34 to 105 deg C. This NPT connection cord connector has 15.08 mm long thread 0.33-Inch Dia throat. The cord connector is convenient to connect flexible cord to a box or enclosure. It has a dimension of 0.90-Inch Dia 2.3-Inch. Cord connector is UL listed, CSA certified and meets NEC standards.
  • Segmented chuck offers high mechanical pull-out performance and will not cut or damage cord jacket
  • Hand tightening cord connector
  • Tough weather-stabilized construction
  • Suitable for use in hazardous locations where general-purpose equipment is specifically permitted by NEC

Overview

Thomas & Betts Black Beauty® Non-metallic straight liquid-tight strain relief cord connector of trade size 1/2-Inch, is suitable for use in hazardous locations where general-purpose equipment is specifically permitted by NEC. The cord connector in black color, features durable nylon construction. It accommodates conductor of size 0.125 - 0.275-Inch and withstands a temperature rating of -34 to 105 deg C. This NPT connection cord connector has 15.08 mm long thread 0.33-Inch Dia throat. The cord connector is convenient to connect flexible cord to a box or enclosure. It has a dimension of 0.90-Inch Dia 2.3-Inch. Cord connector is UL listed, CSA certified and meets NEC standards.

Specifications

Stud Size
No
Insulation Material
No
Environmental Conditions
V2 Flammability Rated Per UL94
Thread Length
15.08
Conductor Range
0.125 - 0.275 Inch
Connection Type
NPT
Degree of Protection
No
Trade Size
1/2 Inch
Throat Diameter
0.33 Inch
Dimensions
0.9 Inch Dia
UPC
78621002690
Brand Name
Thomas & Betts
Material
Nylon
Item Name
Straight Liquidtight Strain Relief Cord Connector
Manufacturer Part Number
2690
Color
Black
Manufacturer Name
Thomas & Betts
Sub Brand
Black Beauty®
Temperature Rating
-34 to 105 deg C
Energy Star Flag
No
Type
Non-Metallic
Finish
No
For Use With
Connect Flexible Cord to a Box or Enclosure and Provide Adequate Strain Relief
Length
2.3
Standards
UL E13938 Listed, CSA Certified, NEC Class I, Division 2 Class II, Division 1 and 2, Class III, Division 1 and 2 NEC 501-4(b), 502-4(a)(b), 503-3(a)(b) Compliant, Meets Coast Guard CG293
GTIN
00786210026909
UNSPSC
39121431
RoHS Flag
Contact manufacturer
Country Of Origin
United States of America
Standard Pack/Case Quantity
25/Inner Pack, 100/Outer Pack

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.