Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Thomas & Betts 2536 Straight Liquidtight Strain Relief Cord Connector 3/4-Inch 0.75 - 0.875-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts 2536 Straight Liquidtight Strain Relief Cord Connector 3/4-Inch 0.75 - 0.875-Inch

SKU: 115193
Thomas & Betts Straight liquid-tight strain relief cord connector of trade size 3/4-Inch, is perfect for passing a armored or unarmored cord cable into an enclosure, through a bulkhead or into a rigid conduit. It features malleable iron construction. Connector accommodates conductor of size 0.75 - 0.875-Inch. Connector has gland nut for restricting cable bending. It provides superior strain relief and fits into tighter spaces. Connector ensures a mechanical grip and water and/or oil-resistant seal for cord. It measures 1-15/16-Inch x 1-11/16-Inch. It has thread length of 5/8 and throat diameter of 3/4-Inch. Connector withstands temperature rating of 105 deg C. It is suitable for use with S, SO, SV, ST, STD, SJ, SJO, SJT, SJTO and SVD type cords/cables. Connector is UL listed, CSA/NEC certified and RoHS compliant.
  • Non-slip connection or termination for flexible cord or cable formed
  • Provide grounding continuity of cable armor
  • Suitable for use in hazardous locations where general-purpose equipment is specifically permitted by NEC

Overview

Thomas & Betts Straight liquid-tight strain relief cord connector of trade size 3/4-Inch, is perfect for passing a armored or unarmored cord cable into an enclosure, through a bulkhead or into a rigid conduit. It features malleable iron construction. Connector accommodates conductor of size 0.75 - 0.875-Inch. Connector has gland nut for restricting cable bending. It provides superior strain relief and fits into tighter spaces. Connector ensures a mechanical grip and water and/or oil-resistant seal for cord. It measures 1-15/16-Inch x 1-11/16-Inch. It has thread length of 5/8 and throat diameter of 3/4-Inch. Connector withstands temperature rating of 105 deg C. It is suitable for use with S, SO, SV, ST, STD, SJ, SJO, SJT, SJTO and SVD type cords/cables. Connector is UL listed, CSA/NEC certified and RoHS compliant.

Specifications

Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Insulation Material
No
Stud Size
No
Energy Star Flag
No
Country Of Origin
Canada
UNSPSC
39121431
Thread Length
0.625
Throat Diameter
3/4 Inch
Trade Size
3/4 Inch
GTIN
00786210025360
Standards
UL E13938 Listed, CSA Certified, RoHS Compliant, NEC 501-4(B) Compliant, Meets Coast Guard CG293
RoHS Flag
Contact manufacturer
Temperature Rating
105 deg C
NEMA Rating
NEMA 3R, 4, 6, 13
UPC
78621002536
Manufacturer Part Number
2536
Manufacturer Name
Thomas & Betts
Material
Malleable Iron
Brand Name
Thomas & Betts
Conductor Range
0.75 - 0.875 Inch
Degree of Protection
No
Length
1.9375
Dimensions
1-11/16 Inch Width
Item Name
Straight Liquidtight Strain Relief Cord Connector
For Use With
S, SO, SV, ST, STD, SJ, SJO, SJT, SJTO, SVD Cord and Cable Type
Finish
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.