Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Thomas & Betts 2531 Die Cast Zinc Straight Liquidtight Strain Relief Cord Connector 3/4-Inch 0.25 - 0.375-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts 2531 Die Cast Zinc Straight Liquidtight Strain Relief Cord Connector 3/4-Inch 0.25 - 0.375-Inch

SKU: 68240
Standard Pack/Case Quantity: 10/Inner Pack, 100/Outer Pack
Thomas & Betts Straight liquid-tight strain relief cord connector of trade size 3/4-Inch, is suitable for use in hazardous locations where general-purpose equipment is specifically permitted by NEC. The cord connector in metallic color, features durable die-cast zinc construction. Connector offers grounding continuity of cable armor and forms a non-slip connection or termination for flexible cord or cable. Cord connector has NEMA 3R, 4, 6 and 13 rating. It accommodates conductor of size 0.25 - 0.375-Inch and withstands a temperature rating of 105 deg C.

This connector forms a mechanical grip and water- and/or oil-resistant seal for cord and unarmored or jacketed armored round cables. This NPT connection cord connector has 14.287 mm long thread 13/16-Inch Dia throat. The cord connector is convenient to use in S, SO, SV, ST, STD, SJ, SJO, SJT, SJTO and SVD cord and cable type. It has a dimension of 1-3/8-Inch Dia 1-3/4-Inch. Cord connector is UL listed, CSA certified and meets NEC standards.
  • Extended range with superior strain relief
  • Reduced overall size, fits into tighter spaces
  • Gland nut designed to restrict cable bending
  • Provide means for passing a cord cable (armored or unarmored) into an enclosure, through a bulkhead or into a rigid conduit
  • Suitable for use in hazardous locations where general-purpose equipment is specifically permitted by NEC

Overview

Thomas & Betts Straight liquid-tight strain relief cord connector of trade size 3/4-Inch, is suitable for use in hazardous locations where general-purpose equipment is specifically permitted by NEC. The cord connector in metallic color, features durable die-cast zinc construction. Connector offers grounding continuity of cable armor and forms a non-slip connection or termination for flexible cord or cable. Cord connector has NEMA 3R, 4, 6 and 13 rating. It accommodates conductor of size 0.25 - 0.375-Inch and withstands a temperature rating of 105 deg C.

This connector forms a mechanical grip and water- and/or oil-resistant seal for cord and unarmored or jacketed armored round cables. This NPT connection cord connector has 14.287 mm long thread 13/16-Inch Dia throat. The cord connector is convenient to use in S, SO, SV, ST, STD, SJ, SJO, SJT, SJTO and SVD cord and cable type. It has a dimension of 1-3/8-Inch Dia 1-3/4-Inch. Cord connector is UL listed, CSA certified and meets NEC standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Insulation Material
No
Stud Size
No
sku
68240
Standard Pack/Case Quantity
10/Inner Pack, 100/Outer Pack
Energy Star Flag
No
Country Of Origin
Canada
UNSPSC
39121431
Color
Metallic
Thread Length
14.287
Throat Diameter
13/16 Inch
Trade Size
3/4 Inch
GTIN
00786210025315
Standards
UL E13938, CSA Certified, NEC 501-4(B) Compliant, Meets Coast Guard CG293
RoHS Flag
Contact manufacturer
Temperature Rating
105 deg C
NEMA Rating
NEMA 3R, 4, 6, 13
UPC
78621002531
Manufacturer Part Number
2531
Manufacturer Name
Thomas & Betts
Material
Die Cast Zinc
Brand Name
Thomas & Betts
Conductor Range
0.25 - 0.375 Inch
Connection Type
NPT
Degree of Protection
No
Length
1.75
Dimensions
1-3/8 Inch Dia
Item Name
Straight Liquidtight Strain Relief Cord Connector
For Use With
S, SO, SV, ST, STD, SJ, SJO, SJT, SJTO, SVD Cord and Cable Type
Finish
No
Hazardous Materials Code
N

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.