Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Thomas & Betts 1HMS3/4-G PVC Coated Malleable Iron 1-Hole Pipe Strap 3/4-Inch Ocal®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts 1HMS3/4-G PVC Coated Malleable Iron 1-Hole Pipe Strap 3/4-Inch Ocal®

SKU: 13100
Thomas & Betts Ocal® 1-Hole Gray pipe strap of trade size 3/4-Inch, supports conduit on walls and structures. It has malleable iron construction with extra thickness PVC coated finish. Strap is RoHS compliant.
  • To support conduit on walls and structures
  • Malleable iron construction with PVC coated finish for longer endurance
  • Has trade size of 3/4-Inch

Overview

Thomas & Betts Ocal® 1-Hole Gray pipe strap of trade size 3/4-Inch, supports conduit on walls and structures. It has malleable iron construction with extra thickness PVC coated finish. Strap is RoHS compliant.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Manufacturer Part Number
1HMS3/4-G
Manufacturer Name
Thomas & Betts
Brand Name
Thomas & Betts
RoHS Flag
Contact manufacturer
Material
Malleable Iron
UPC
70450843431
sku
13100
Item Name
Pipe Strap
Finish
PVC Coated
For Use With
Conduit/Pipe
GTIN
00704508434311
Color
Gray
Sub Brand
Ocal®
Energy Star Flag
No
Standards
RoHS Compliant
UNSPSC
39131700
Country Of Origin
United States of America
Type
1-Hole
Trade Size
3/4 Inch
Hazardous Materials Code
N

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.