Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Thomas & Betts 15105-100 Liquidtight Non-Metallic Flexible Conduit 1/2-Inch x 100-ft Coil Carlon® Carflex® X-Flex™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts 15105-100 Liquidtight Non-Metallic Flexible Conduit 1/2-Inch x 100-ft Coil Carlon® Carflex® X-Flex™

SKU: 127849
Thomas & Betts Carlon® Carflex® X-Flex™ Liquid-tight non-metallic flexible conduit in black color, has trade size of 1/2-Inch. It has inside diameter of 0.627-Inch and outside diameter of 0.83-Inch. Non-conductive and non-corrosive conduit offers immense resistance to oil, acid, ozone and alkaline. Conduit has operating temperature of 60 deg C. This 100-ft conduit comes in coil. Smooth interior of conduit is suitable for pulling cable, no jagged edges. It is perfect for repetitive flexing arms, robotics, machine tools, automatic/moving machinery, control and motor. Flexible conduit is UL listed, CSA certified and RoHS compliant.
  • Extra strong and flexible enough to resist repetitive motions
  • Lightweight feature ensures easy handling, transportation and installation
  • Offers immense crush, abrasion and strain resistance
  • Offers greater wire protection

Overview

Thomas & Betts Carlon® Carflex® X-Flex™ Liquid-tight non-metallic flexible conduit in black color, has trade size of 1/2-Inch. It has inside diameter of 0.627-Inch and outside diameter of 0.83-Inch. Non-conductive and non-corrosive conduit offers immense resistance to oil, acid, ozone and alkaline. Conduit has operating temperature of 60 deg C. This 100-ft conduit comes in coil. Smooth interior of conduit is suitable for pulling cable, no jagged edges. It is perfect for repetitive flexing arms, robotics, machine tools, automatic/moving machinery, control and motor. Flexible conduit is UL listed, CSA certified and RoHS compliant.

Specifications

Energy Star Flag
No
Manufacturer Part Number
15105-100
Manufacturer Name
Thomas & Betts
UPC
03448123355
Country Of Origin
United States of America
UNSPSC
39131706
RoHS Flag
Contact manufacturer
Sub Brand
Carlon® Carflex® X-Flex™
Brand Name
Thomas & Betts
Degree of Protection
No
Finish
No
Inside Diameter
0.627
Item Name
Liquidtight Non-Metallic Flexible Conduit
Length
100
Outside Diameter
0.83
Schedule
No
Packing Type
Coil
Temperature Rating
140 deg F (60 deg C)
GTIN
00034481233558
Standards
UL Listed, CSA Certified, RoHS Compliant
Color
Black
Trade Size
1/2 Inch

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.