Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Thomas & Betts 15009-100 Liquidtight Non-Metallic Flexible Conduit 1-1/4-Inch x 100-ft Coil Carlon® Carflex®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts 15009-100 Liquidtight Non-Metallic Flexible Conduit 1-1/4-Inch x 100-ft Coil Carlon® Carflex®

SKU: 12266
Thomas & Betts Carlon® Carflex® Liquid-tight non-metallic flexible conduit in gray color, has trade size of 1-1/4-inches. It has inside diameter of 1.385-inches and outside diameter of 1.645-inches. Non-conductive and non-corrosive conduit offers immense resistance to oil, acid, ozone and alkaline. It offers superior wire protection and maintains internal ID even in tight radius bends.

Non-metallic conduit has operating temperature of 60 to 80 deg C. Lightweight design offers easy handling, transportation and installation. This 100-ft conduit comes in coil. It is perfect for control & motor, air conditioning, heating, computer power distribution, machine tools, console wiring, transformer connections and outdoor lighting. Flexible conduit is UL listed, CSA certified and RoHS compliant.
  • Offers immense crush, abrasion and strain resistance
  • Smooth interior is perfect for pulling cable, no jagged edges
  • Sequentially market footage
  • Ideal for use at conduit temperatures of 80 deg C dry, 60 deg C wet and 60 deg C oil-resistant
This product is Discontinued

Overview

Thomas & Betts Carlon® Carflex® Liquid-tight non-metallic flexible conduit in gray color, has trade size of 1-1/4-inches. It has inside diameter of 1.385-inches and outside diameter of 1.645-inches. Non-conductive and non-corrosive conduit offers immense resistance to oil, acid, ozone and alkaline. It offers superior wire protection and maintains internal ID even in tight radius bends.

Non-metallic conduit has operating temperature of 60 to 80 deg C. Lightweight design offers easy handling, transportation and installation. This 100-ft conduit comes in coil. It is perfect for control & motor, air conditioning, heating, computer power distribution, machine tools, console wiring, transformer connections and outdoor lighting. Flexible conduit is UL listed, CSA certified and RoHS compliant.

Specifications

Is Discontinued
Yes
Is Hazardous
No
List UOM Qty
100
Order UOM
ft
Hazardous Materials Code
N
Energy Star Flag
No
Manufacturer Part Number
15009-100
Manufacturer Name
Thomas & Betts
UPC
03448123335
sku
12266
Country Of Origin
United States of America
UNSPSC
39131706
RoHS Flag
Contact manufacturer
Sub Brand
Carlon® Carflex®
Brand Name
Thomas & Betts
Degree of Protection
No
Finish
No
Inside Diameter
1.385
Item Name
Liquidtight Non-Metallic Flexible Conduit
Length
100
Outside Diameter
1.645
Schedule
No
Packing Type
Coil
Temperature Rating
60 to 80 deg C
GTIN
00034481233350
Standards
UL Listed, CSA Certified, RoHS Compliant
Color
Gray
Trade Size
1-1/4 Inch

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.