Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Thomas & Betts 12008-100 Electrical Non-Metallic Flexible Raceway 1-Inch x 100-ft Carlon® Flex-Plus®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Thomas & Betts 12008-100 Electrical Non-Metallic Flexible Raceway 1-Inch x 100-ft Carlon® Flex-Plus®

SKU: 12203
Thomas & Betts Carlon® Flex-Plus® ENT Non-metallic flexible raceway in blue color, features PVC construction for longer endurance. Flexible raceway has trade size of 1-Inch. It measures 1-Inch ID x 1.315-Inch OD. This raceway offers bend radius of 6-inches. Raceway with lightweight, hand bendable design is free from sharp edges that effectively minimize installation time while saving money. This 100-ft long raceway comes in coil. It finds wide range of applications in schools, classrooms, dormitories, offices, fire alarm systems, solar photovoltaic systems, recreational vehicles, parks, marinas and boatyards. ENT non-metallic flexible raceway is UL listed and RoHS compliant.
  • Recognized for use with PVC rigid non-metallic conduit fittings with all size of ENT
  • 1-Piece ENT coupling, threaded terminator and rigid non-metallic conduit fittings are rated concrete-tight without tape
  • Lightweight, hand bendable and free from sharp edges which reduces installation time and saves money

Overview

Thomas & Betts Carlon® Flex-Plus® ENT Non-metallic flexible raceway in blue color, features PVC construction for longer endurance. Flexible raceway has trade size of 1-Inch. It measures 1-Inch ID x 1.315-Inch OD. This raceway offers bend radius of 6-inches. Raceway with lightweight, hand bendable design is free from sharp edges that effectively minimize installation time while saving money. This 100-ft long raceway comes in coil. It finds wide range of applications in schools, classrooms, dormitories, offices, fire alarm systems, solar photovoltaic systems, recreational vehicles, parks, marinas and boatyards. ENT non-metallic flexible raceway is UL listed and RoHS compliant.

Specifications

Finish
No
Trade Size
1 Inch
Sub Brand
Carlon® Flex-Plus®
Energy Star Flag
No
GTIN
00034481231981
Standards
UL E73317 Listed, RoHS Compliant
Packing Type
Coil
Country Of Origin
United States of America
Schedule
No
Brand Name
Thomas & Betts
Outside Diameter
1.315
RoHS Flag
Contact manufacturer
UPC
03448123198
Manufacturer Name
Thomas & Betts
Manufacturer Part Number
12008-100
Color
Blue
Bend Radius
6 Inch
Degree of Protection
No
Inside Diameter
1
Item Name
Electrical Non-Metallic Flexible Raceway
Length
100
Material
PVC
UNSPSC
39131706
Is PFA Discontinued
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.