Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

THHN AL-STR-BRN Stranded Aluminum THHN Cable 500-KCMIL Brown

  

*Images are for illustration purposes only and may not be an exact representation of the product

THHN AL-STR-BRN Stranded Aluminum THHN Cable 500-KCMIL Brown

SKU: CW187
THHN Cable has stranded conductor of size 500-KCMIL. The aluminum conductors of this cable ensure optimal signal conductivity. This cable has brown nylon jacket to withstand harsh environmental conditions. The PVC insulation resists electrical leakage and offers protection against environmental threats. It has voltage rating of 600-Volts. It withstands temperature rating of 90 deg C/75 deg C. Cable is UL/cUL listed, CSA certified, RoHS compliant and meets ASTM Standards B800, B801, B836, Federal specifications AA-59544. We will cut to order.
  • Suitable for wet or dry locations
  • Aluminum building wire with 600-Volts
  • Cut to order

Overview

THHN Cable has stranded conductor of size 500-KCMIL. The aluminum conductors of this cable ensure optimal signal conductivity. This cable has brown nylon jacket to withstand harsh environmental conditions. The PVC insulation resists electrical leakage and offers protection against environmental threats. It has voltage rating of 600-Volts. It withstands temperature rating of 90 deg C/75 deg C. Cable is UL/cUL listed, CSA certified, RoHS compliant and meets ASTM Standards B800, B801, B836, Federal specifications AA-59544. We will cut to order.

Specifications

Is Discontinued
No
Is Hazardous
No
Stud Size
No
sku
CW187
Energy Star Flag
No
Voltage Rating
600 Volt
Wire Gauge Size
500 KCMIL
UNSPSC
26121524
Standards
UL 83, 1685 Listed, cUL Certified, CSA C22.2 No.75 Certified, ASTM Standard B800, B801, B836, Federal Specification: AA-59544, Sunlight Resistant, RoHS Compliant
Color
Brown
Temperature Rating
90 deg C Dry, 75 deg C Wet
Conductor Material
No
Manufacturer Part Number
500 MCM AL THHN STR BROWN
Stranded/Solid
No
Brand Name
No
Insulation Material
No
Item Name
THHN Cable
Jacket Material
No
Packing Type
No
Hazardous Materials Code
N
Is Not Returnable
No

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.