Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

THHN-500-STRD-RD-MR Stranded Copper THHN Cable 500-KCMIL Master Reel Red

  

*Images are for illustration purposes only and may not be an exact representation of the product

THHN-500-STRD-RD-MR Stranded Copper THHN Cable 500-KCMIL Master Reel Red

SKU: 12173
500-KCMIL Copper THHN cable in red color, features 0.06-Inch PVC insulation and 0.008-Inch nylon jacket. PVC Insulation of this cable is heat, moisture, gasoline, oil and sunlight-resistant. It incorporates SIM Technology® for easier pulling. Cable has voltage rating of 600-Volts and current rating of 430-Amps at 90 deg C. It withstands temperature rating of 90 deg C in dry conditions. This cable comes in master reel. It finds application in feeders, branch circuits, conduits, raceways and cable trays. Cable is UL listed, CSA certified, NEMA rated, RoHS/REACH compliant and meets all ASTM standards.
  • 37-Stranded cable
  • Suitable for use in conduit and cable trays for services, feeders and branch circuits in commercial or industrial applications
  • Comes in red color
  • Conductor has copper construction

Overview

500-KCMIL Copper THHN cable in red color, features 0.06-Inch PVC insulation and 0.008-Inch nylon jacket. PVC Insulation of this cable is heat, moisture, gasoline, oil and sunlight-resistant. It incorporates SIM Technology® for easier pulling. Cable has voltage rating of 600-Volts and current rating of 430-Amps at 90 deg C. It withstands temperature rating of 90 deg C in dry conditions. This cable comes in master reel. It finds application in feeders, branch circuits, conduits, raceways and cable trays. Cable is UL listed, CSA certified, NEMA rated, RoHS/REACH compliant and meets all ASTM standards.

Specifications

Stud Size
No
Energy Star Flag
No
Strands
37
Temperature Rating
90 deg C Dry
Voltage Rating
600 Volt
UNSPSC
26121524
Standards
ASTM - B3, B8 and B787, UL 83, 758, 1063 and 1581, CSA C22.2 No.75, NOM-ANCE, Federal Specification: A-A-59544, NEMA WC-70 (ICEA S-95-658) Construction Requirements, National Electrical Code, NFPA 70, CT Rated, VW-1, RoHS Compliant, REACh Compliant
Color
Red
Wire Gauge Size
500 KCMIL
Stranded/Solid
Stranded
Brand Name
No
UPC
98010084179
Manufacturer Part Number
THHN-500-STRD-RD-MR
Packing Type
Master Reel
Amperage Rating
430 Amp
Jacket Material
Nylon
Conductor Material
Copper
Outside Diameter
0.938
Insulation Thickness
0.06 Inch
Item Name
THHN Cable
Insulation Material
PVC
Jacket Thickness
0.008
Eclipse Keywords Numeric
55616889

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.