Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

THHN-500-RED-STR-AL-1000R Stranded Aluminum THHN Cable 500-KCMIL 1000-ft Reel Red

  

*Images are for illustration purposes only and may not be an exact representation of the product

THHN-500-RED-STR-AL-1000R Stranded Aluminum THHN Cable 500-KCMIL 1000-ft Reel Red

SKU: 410918
500-KCMIL Aluminum THHN cable in red color, has PVC insulation that offers protection against electrical threats. This cable has nylon jacket for resistance against moisture, heat and sunlight. This cable has voltage rating of 600-Volts. It withstands temperature rating of 90 deg C in dry conditions and 75 deg C in wet conditions. This 1000-ft cable comes in reel and is suitable for wet/dry locations. Cable is RoHS compliant, UL/cUL listed, CSA certified and meets Federal specification.
  • 37-Stranded cable
  • Suitable for wet or dry locations
  • Voltage rating of 600-Volts
  • Conductor has aluminum construction

Overview

500-KCMIL Aluminum THHN cable in red color, has PVC insulation that offers protection against electrical threats. This cable has nylon jacket for resistance against moisture, heat and sunlight. This cable has voltage rating of 600-Volts. It withstands temperature rating of 90 deg C in dry conditions and 75 deg C in wet conditions. This 1000-ft cable comes in reel and is suitable for wet/dry locations. Cable is RoHS compliant, UL/cUL listed, CSA certified and meets Federal specification.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1000
Order UOM
ea
Stud Size
No
sku
410918
Energy Star Flag
No
Country Of Origin
United States of America
Voltage Rating
600 Volt
Wire Gauge Size
500 KCMIL
RoHS Flag
No
UNSPSC
26121614
GTIN
00980120534428
Standards
UL 83, 1685 Listed, cUL Certified, CSA C22.2 No.75 Certified, ASTM Standard B800, B801, B836, Federal Specification: AA-59544, Sunlight Resistant, RoHS Compliant
Color
Red
Temperature Rating
90 deg C Dry, 75 deg C Wet
Strands
37
Conductor Material
Aluminum
UPC
98012053442
Manufacturer Part Number
THHN-500-RED-STR-AL-1000R
Stranded/Solid
Stranded
Brand Name
No
Insulation Material
PVC
Item Name
THHN Cable
Jacket Material
Nylon
Length
1000
Packing Type
Reel
Hazardous Materials Code
N
Is Not Returnable
No

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.