Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

THHN-3-STRD-YEL-MR Stranded Copper THHN Cable 3-AWG Master Reel Yellow

  

*Images are for illustration purposes only and may not be an exact representation of the product

THHN-3-STRD-YEL-MR Stranded Copper THHN Cable 3-AWG Master Reel Yellow

SKU: 41211
3-AWG Copper THHN cable in yellow color, features 0.04-Inch PVC insulation and 0.006-Inch nylon jacket. PVC Insulation of this cable is heat, moisture, gasoline, oil and sunlight-resistant. It incorporates SIM Technology® for easier pulling. Cable has voltage rating of 600-Volts and current rating of 110-Amps at 90 deg C. It withstands temperature rating of 90 deg C in dry conditions. This cable comes in master reel. It finds application in feeders, branch circuits, conduits, raceways and cable trays. Cable is UL listed, CSA certified, NEMA rated, RoHS/REACH compliant and meets all ASTM standards.
  • Stranded THHN cable
  • Suitable for use in conduit and cable trays for services, feeders and branch circuits in commercial or industrial applications
  • Comes in yellow color
  • Conductor has copper construction

Overview

3-AWG Copper THHN cable in yellow color, features 0.04-Inch PVC insulation and 0.006-Inch nylon jacket. PVC Insulation of this cable is heat, moisture, gasoline, oil and sunlight-resistant. It incorporates SIM Technology® for easier pulling. Cable has voltage rating of 600-Volts and current rating of 110-Amps at 90 deg C. It withstands temperature rating of 90 deg C in dry conditions. This cable comes in master reel. It finds application in feeders, branch circuits, conduits, raceways and cable trays. Cable is UL listed, CSA certified, NEMA rated, RoHS/REACH compliant and meets all ASTM standards.

Specifications

Is Hazardous
No
List UOM Qty
1000
Order UOM
ft
Stud Size
No
Energy Star Flag
No
Voltage Rating
600 Volt
Wire Gauge Size
3 AWG
UNSPSC
26121524
Standards
ASTM - B3, B8 and B787, UL 83, 758, 1063 and 1581, CSA C22.2 No.75, NOM-ANCE, Federal Specification: A-A-59544, NEMA WC-70 (ICEA S-95-658) Construction Requirements, National Electrical Code, NFPA 70, CT Rated, VW-1, RoHS Compliant, REACh Compliant
Color
Yellow
Temperature Rating
90 deg C Dry
Conductor Material
Copper
UPC
98010026278
Manufacturer Part Number
THHN-3-STRD-YEL-MR
Stranded/Solid
Stranded
Brand Name
No
Amperage Rating
110 Amp
Insulation Material
PVC
Insulation Thickness
0.04 Inch
Item Name
THHN Cable
Jacket Material
Nylon
Jacket Thickness
0.006
Packing Type
Master Reel
Outside Diameter
0.35

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.