Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

THHN-2-STRD-GRN-1000R Stranded Copper THHN Cable 2-AWG 1000-ft Master Reel Green

  

*Images are for illustration purposes only and may not be an exact representation of the product

THHN-2-STRD-GRN-1000R Stranded Copper THHN Cable 2-AWG 1000-ft Master Reel Green

SKU: 10003
2-AWG Copper THHN cable in green color, features 0.04-Inch PVC insulation and 0.006-Inch nylon jacket. PVC Insulation of this cable is heat, moisture, gasoline, oil and sunlight-resistant. It incorporates SIM Technology® for easier pulling. Cable has voltage rating of 600-Volts and current rating of 130-Amps at 90 deg C. It withstands temperature rating of 90 deg C in dry conditions. This 1000-ft cable comes in master reel. It finds application in feeders, branch circuits, conduits, raceways and cable trays. Cable is UL listed, CSA certified, NEMA rated, RoHS/REACH compliant and meets all ASTM standards.
  • 19-Stranded cable
  • Suitable for use in conduit and cable trays for services, feeders and branch circuits in commercial or industrial applications
  • Comes in green color
  • Conductor has copper construction

Overview

2-AWG Copper THHN cable in green color, features 0.04-Inch PVC insulation and 0.006-Inch nylon jacket. PVC Insulation of this cable is heat, moisture, gasoline, oil and sunlight-resistant. It incorporates SIM Technology® for easier pulling. Cable has voltage rating of 600-Volts and current rating of 130-Amps at 90 deg C. It withstands temperature rating of 90 deg C in dry conditions. This 1000-ft cable comes in master reel. It finds application in feeders, branch circuits, conduits, raceways and cable trays. Cable is UL listed, CSA certified, NEMA rated, RoHS/REACH compliant and meets all ASTM standards.

Specifications

Stud Size
No
Wire Gauge Size
2 AWG
Standards
ASTM - B3, B8 and B787, UL 83, 758, 1063 and 1581, CSA C22.2 No.75, NOM-ANCE, Federal Specification: A-A-59544, NEMA WC-70 (ICEA S-95-658) Construction Requirements, National Electrical Code, NFPA 70, CT Rated, VW-1, RoHS Compliant, REACh Compliant
GTIN
00980100233419
UNSPSC
26121524
Voltage Rating
600 Volt
Temperature Rating
90 deg C Dry
RoHS Flag
No
Country Of Origin
*** Unkown ***
Energy Star Flag
No
Strands
19
Conductor Material
Copper
Stranded/Solid
Stranded
Color
Green
UPC
98010023341
Manufacturer Part Number
THHN-2-STRD-GRN-1000R
Packing Type
Master Reel
Outside Diameter
0.381
Insulation Material
PVC
Brand Name
No
Amperage Rating
130 Amp
Length
1000
Jacket Thickness
0.006
Jacket Material
Nylon
Item Name
THHN Cable
Insulation Thickness
0.04 Inch
Is PFA Discontinued
No
Leaf Node Search
THHN
Category Level One Search
Wire
Category Level Two Search
Copper Building Wire
Category Level Three Search
THHN

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.