Stud Size | No |
Wire Gauge Size | 2/0 AWG |
---|---|---|---|
Standards | ASTM - B3, B8 and B787, UL 83, 758, 1063 and 1581, CSA C22.2 No.75, NOM-ANCE, Federal Specification: A-A-59544, NEMA WC-70 (ICEA S-95-658) Construction Requirements, National Electrical Code, NFPA 70, CT Rated, VW-1, RoHS Compliant, REACh Compliant |
UNSPSC | 26121524 |
Voltage Rating | 600 Volt |
Temperature Rating | 90 deg C Dry |
Energy Star Flag | No |
Strands | 19 |
Conductor Material | Copper |
Stranded/Solid | Stranded |
Color | Green |
UPC | 98010084144 |
Manufacturer Part Number | THHN-2/0-STRD-GN-MR |
Packing Type | Master Reel |
Outside Diameter | 0.528 |
Insulation Material | PVC |
Brand Name | No |
Amperage Rating | 195 Amp |
Jacket Thickness | 0.007 |
Jacket Material | Nylon |
Item Name | THHN Cable |
Insulation Thickness | 0.05 Inch |
Click here to login or register your account. Business account customers will have access to account pricing and payment options.
Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.
Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.
Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…
Browse our catalog of thousands of products…
Sign up here to receive our latest deals and to be notified as we continue to improve the site.