Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

THHN-12-SOLID-GRN/W-YW-500SP Solid Copper THHN Cable 12-AWG 500-ft Reel Tracer Green With Yellow Stripe

  

*Images are for illustration purposes only and may not be an exact representation of the product

THHN-12-SOLID-GRN/W-YW-500SP Solid Copper THHN Cable 12-AWG 500-ft Reel Tracer Green With Yellow Stripe

SKU: 10776
12-AWG Copper THHN cable in tracer green color with yellow stripe pattern, features 0.015-Inch PVC insulation and 0.004-Inch nylon jacket. PVC Insulation of this cable is heat, moisture, gasoline and oil-resistant. Cable has voltage rating of 600-Volts and current rating of 20-Amps at 90 deg C. It withstands temperature rating of 90 deg C in dry conditions. This 500-ft cable comes in reel. It finds application in feeders, branch circuits, conduits, raceways and cable trays. Cable is UL listed, CSA certified, CT/NEMA rated, RoHS/REACH compliant and meets all ASTM standards.
  • Solid THHN cable
  • Suitable for use in conduit and cable trays for services, feeders and branch circuits in commercial or industrial applications
  • Comes in tracer green color with yellow stripe
  • Conductor has copper construction

Overview

12-AWG Copper THHN cable in tracer green color with yellow stripe pattern, features 0.015-Inch PVC insulation and 0.004-Inch nylon jacket. PVC Insulation of this cable is heat, moisture, gasoline and oil-resistant. Cable has voltage rating of 600-Volts and current rating of 20-Amps at 90 deg C. It withstands temperature rating of 90 deg C in dry conditions. This 500-ft cable comes in reel. It finds application in feeders, branch circuits, conduits, raceways and cable trays. Cable is UL listed, CSA certified, CT/NEMA rated, RoHS/REACH compliant and meets all ASTM standards.

Specifications

Is Hazardous
No
List UOM Qty
1000
Order UOM
ft
Stud Size
No
Energy Star Flag
No
Country Of Origin
United States of America
Voltage Rating
600 Volt
Wire Gauge Size
12 AWG
RoHS Flag
Yes
UNSPSC
26121524
GTIN
00032886020285
Standards
ASTM UL Listed 83, 1581 and 1063(MTW), CSA C22.2 No.75, NOM-ANCE, Federal Specification: A-A-59544, National Electrical Code, NFPA 70, VW-1, FT1, AWM, NEMA WC-70 Construction Requirements, RoHS Compliant, REACh Compliant
Color
Tracer Green with Yellow Stripe
Made In America
Yes
Temperature Rating
90 deg C Dry
Conductor Material
Copper
UPC
03288602028
Manufacturer Part Number
THHN-12-SOLID-GRN/W-YW-500SP
Stranded/Solid
Solid
Brand Name
No
Amperage Rating
20 Amp
Insulation Material
PVC
Insulation Thickness
0.015 Inch
Item Name
THHN Cable
Jacket Material
Nylon
Length
500
Jacket Thickness
0.004
Packing Type
Reel
Outside Diameter
0.121
Eclipse Keywords Numeric
98010027252
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.