Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

TFN-16-YW-SOL-CU-500 Solid Copper TFN Cable 16-AWG 500-ft Spool Yellow

  

*Images are for illustration purposes only and may not be an exact representation of the product

TFN-16-YW-SOL-CU-500 Solid Copper TFN Cable 16-AWG 500-ft Spool Yellow

SKU: 12345
16-AWG Copper TFN cable in yellow color, has 15-mil PVC insulation that offers protection against electrical threats. This 89-mil OD cable has 4-mil thick nylon jacket that is resistant to heat, moisture, oil and gasoline. It has voltage rating of 600-Volts and current rating of 8-Amps. It withstands temperature rating of 90/105 deg C. This 500-ft cable comes in spool and is ideal to use as fixture wire. Cable is UL listed and NEC certified.
  • Solid TFN cable
  • Suitable for use as fixture wire and as permitted for fire protective signal circuits
  • Current rating of 8-Amps
  • Conductor has copper construction

Overview

16-AWG Copper TFN cable in yellow color, has 15-mil PVC insulation that offers protection against electrical threats. This 89-mil OD cable has 4-mil thick nylon jacket that is resistant to heat, moisture, oil and gasoline. It has voltage rating of 600-Volts and current rating of 8-Amps. It withstands temperature rating of 90/105 deg C. This 500-ft cable comes in spool and is ideal to use as fixture wire. Cable is UL listed and NEC certified.

Specifications

Stud Size
No
Wire Gauge Size
16 AWG
Standards
UL 66 Listed, NEC Compliant
UNSPSC
26121524
Voltage Rating
600 Volt
Temperature Rating
90/105 deg C
Energy Star Flag
No
Conductor Material
Copper
Stranded/Solid
Solid
Color
Yellow
UPC
98010091650
Manufacturer Part Number
TFN-16-YW-SOL-CU-500
Packing Type
Spool
Outside Diameter
89
Insulation Material
PVC
Brand Name
No
Amperage Rating
8 Amp
Length
500
Jacket Thickness
4
Jacket Material
Nylon
Item Name
TFN Cable
Insulation Thickness
15 mil
Is PFA Discontinued
No
Leaf Node Search
TFFN/TFN
Category Level One Search
Wire
Category Level Two Search
Copper Building Wire
Category Level Three Search
TFFN/TFN

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.