Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

TFN-16-WE-SOL-CU-500 Solid Copper TFN Cable 16-AWG 500-ft Spool White

  

*Images are for illustration purposes only and may not be an exact representation of the product

TFN-16-WE-SOL-CU-500 Solid Copper TFN Cable 16-AWG 500-ft Spool White

SKU: 11780
16-AWG Copper TFN cable in white color, has 15-mil PVC insulation that offers protection against electrical threats. This 89-mil OD cable has 4-mil thick nylon jacket that is resistant to heat, moisture, oil and gasoline. It has voltage rating of 600-Volts and current rating of 8-Amps. It withstands temperature rating of 90/105 deg C. This 500-ft cable comes in spool and is ideal to use as fixture wire. Cable is UL listed and NEC certified.
  • Solid TFN cable
  • Suitable for use as fixture wire and as permitted for fire protective signal circuits
  • Current rating of 8-Amps
  • Conductor has copper construction

Overview

16-AWG Copper TFN cable in white color, has 15-mil PVC insulation that offers protection against electrical threats. This 89-mil OD cable has 4-mil thick nylon jacket that is resistant to heat, moisture, oil and gasoline. It has voltage rating of 600-Volts and current rating of 8-Amps. It withstands temperature rating of 90/105 deg C. This 500-ft cable comes in spool and is ideal to use as fixture wire. Cable is UL listed and NEC certified.

Specifications

Stud Size
No
Energy Star Flag
No
Temperature Rating
90/105 deg C
Voltage Rating
600 Volt
UNSPSC
26121524
Standards
UL 66 Listed, NEC Compliant
Color
White
Wire Gauge Size
16 AWG
Stranded/Solid
Solid
Brand Name
No
UPC
98010081650
Manufacturer Part Number
TFN-16-WE-SOL-CU-500
Packing Type
Spool
Amperage Rating
8 Amp
Jacket Material
Nylon
Length
500
Conductor Material
Copper
Outside Diameter
89
Insulation Thickness
15 mil
Item Name
TFN Cable
Insulation Material
PVC
Jacket Thickness
4
Eclipse Keywords Numeric
517920501

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.