TFFN-16-WHT-STR-CU-2500R Stranded Copper TFFN Building Wire 16-AWG 2500-ft Reel White

  

*Images are for illustration purposes only and may not be an exact representation of the product

TFFN-16-WHT-STR-CU-2500R Stranded Copper TFFN Building Wire 16-AWG 2500-ft Reel White

SKU: 62269
16-AWG Copper TFFN building wire has an outside diameter of 99 mil. The 2500-ft wire in white color, has a current rating of 8-Amps. The 15-mil thick vinyl insulation and 4-mil thick nylon jacket provides protection.
  • 26-Stranded wire
  • Conductor has copper construction
  • Comes in white color

Overview

16-AWG Copper TFFN building wire has an outside diameter of 99 mil. The 2500-ft wire in white color, has a current rating of 8-Amps. The 15-mil thick vinyl insulation and 4-mil thick nylon jacket provides protection.

Specifications

Stud Size
No
Manufacturer Part Number
TFFN-16-WHT-STR-CU-2500R
RoHS Flag
No
UNSPSC
26121524
GTIN
00980100227128
Wire Gauge Size
16 AWG
Brand Name
No
UPC
98010022712
Manufacturer Name
THHN WIRE
Country Of Origin
*** Unkown ***
Energy Star Flag
No
Amperage Rating
8 Amp
Conductor Material
Copper
Insulation Material
Vinyl
Insulation Thickness
15 mil
Jacket Material
Nylon
Jacket Thickness
4
Length
2500
Color
White
Outside Diameter
99
Packing Type
Reel
Stranded/Solid
Stranded
Item Name
TFFN Building Wire
Strands
26

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.