Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

TERMINAL BOX MILB PB 014 400A UG PULLBOX

  

*Images are for illustration purposes only and may not be an exact representation of the product

TERMINAL BOX MILB PB 014 400A UG PULLBOX

SKU: 529120
G90 STEEL MATERIAL; 16 INCH W X 7 INCH D X 36 INCH H SIZE; GALVANIZED FINISH; 1/2 INCH-13 TPI STUD (LINE), 4 AWG TO 600 KCMIL (LOAD) WIRE SIZE; UL APPROVAL; NEMA 3R ENCLOSURE; 400 AMPERE TERMINAL CURRENT RATING; 600 VAC TERMINAL VOLTAGE RATING

Overview

G90 STEEL MATERIAL; 16 INCH W X 7 INCH D X 36 INCH H SIZE; GALVANIZED FINISH; 1/2 INCH-13 TPI STUD (LINE), 4 AWG TO 600 KCMIL (LOAD) WIRE SIZE; UL APPROVAL; NEMA 3R ENCLOSURE; 400 AMPERE TERMINAL CURRENT RATING; 600 VAC TERMINAL VOLTAGE RATING

Specifications

GTIN
00784572118195
Energy Star Flag
No
Brand Name
No
Manufacturer Part Number
PB-014
Manufacturer Name
MILBANK MFG CO
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
UNSPSC
39121303
UPC
78457211819
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.