Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

TELEPHONE CABINET HOFF ATC12R145 WD PNL TEL CABINET

  

*Images are for illustration purposes only and may not be an exact representation of the product

TELEPHONE CABINET HOFF ATC12R145 WD PNL TEL CABINET

SKU: 566863
INDOOR/OUTDOOR TYPE; GALVANIZED STEEL MATERIAL; POLYESTER POWDER PAINTED FINISH; ANSI 61 GRAY COLOR; 14 INCH; 14 WIDTH IN INCH; 12 INCH; 12 HEIGHT IN INCH; 5 INCH; 5 DEPTH IN INCH; UL 497, UL 1863 APPROVAL; INDOOR/OUTDOOR APPLICATION; WALL MOUNTING

Overview

INDOOR/OUTDOOR TYPE; GALVANIZED STEEL MATERIAL; POLYESTER POWDER PAINTED FINISH; ANSI 61 GRAY COLOR; 14 INCH; 14 WIDTH IN INCH; 12 INCH; 12 HEIGHT IN INCH; 5 INCH; 5 DEPTH IN INCH; UL 497, UL 1863 APPROVAL; INDOOR/OUTDOOR APPLICATION; WALL MOUNTING

Specifications

GTIN
00783510144036
Energy Star Flag
No
Brand Name
No
Manufacturer Part Number
ATC12R145
Manufacturer Name
NVENT HOFFMAN
Country Of Origin
Mexico
RoHS Flag
Contact manufacturer
UNSPSC
39121335
UPC
78351014403
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.