Customer Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

Tech Lighting 700UCSBW Undercabinet Splice Box White

SKU: 104744
Tech Lighting Undercabinet splice box in white color, is suitable for Unilume LED slim-line hardwire applications. It comes with Romex 1/2-Inch conduit connector. Undercabinet splice box is cETLus listed.
  • Perfect for Unilume LED slim-line hardwire applications
  • Includes Romex 1/2-Inch conduit connector
  • Comes in white color

Overview

Tech Lighting Undercabinet splice box in white color, is suitable for Unilume LED slim-line hardwire applications. It comes with Romex 1/2-Inch conduit connector. Undercabinet splice box is cETLus listed.

Specifications

List UOM Qty
1
Order UOM
ea
Degree of Protection
No
Dimmable
No
Shape
No
Lamp Included
No
Shade Type
No
Finish
No
Manufacturer Name
Tech Lighting
Manufacturer Part Number
700UCSBW
UPC
88465524054
Standards
cETLus Listed
UNSPSC
39111541
Energy Star Flag
No
sku
104744
Includes
Romex 1/2 Inch Conduit Connector
Item Name
Under Cabinet Splice Box
Color/Finish
White
Brand Name
Tech Lighting
Socket Type
No
Pending Enrichment
No
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.