Customer Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

Tech Lighting 700UCJC24W Undercabinet Jumper Connector 24 Inch White

SKU: 104735
Tech Lighting 24-Inch Undercabinet jumper connector in white color, links one Unilume slim-line housing to another or to Unilume slim-line splice box. Undercabinet jumper connector is cETLus listed.
  • For linking one Unilume slim-line housing to another or to a Unilume slim-line splice box
  • Comes in white color
  • Has length of 24 inches

Overview

Tech Lighting 24-Inch Undercabinet jumper connector in white color, links one Unilume slim-line housing to another or to Unilume slim-line splice box. Undercabinet jumper connector is cETLus listed.

Specifications

List UOM Qty
1
Order UOM
ea
Degree of Protection
No
Dimmable
No
Shape
No
Lamp Included
No
Shade Type
No
Finish
No
Manufacturer Name
Tech Lighting
Manufacturer Part Number
700UCJC24W
UPC
88465524146
Standards
cETLus Listed
GTIN
884655241465
UNSPSC
39111541
Energy Star Flag
No
sku
104735
Dimensions
24 Inch Length
Item Name
Under Cabinet Jumper Connector
Color/Finish
White
Brand Name
Tech Lighting
Socket Type
No
Pending Enrichment
No
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.