Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Tech Lighting 700UCF1992W-LED Slim Under Cabinet Light Fixture 10.5-Watt 120-Volt 2700K White Unilume LED Slimline

  

*Images are for illustration purposes only and may not be an exact representation of the product

Tech Lighting 700UCF1992W-LED Slim Under Cabinet Light Fixture 10.5-Watt 120-Volt 2700K White Unilume LED Slimline

SKU: 113834
Tech Lighting Unilume LED Slimline Collection Slim undercabinet lightbar in white finish, uses 10.5-Watt lamp that has voltage rating of 120-Volts. This lightbar measures 19-Inch x 2.8-Inch x 0.7-Inch. The ELV dimmer offers 15% of dimming of the light. It is ideal for undercabinet and task applications where a 120-Volt input is desirable. Lightbar is cUL ETL Intertek listed and CM marked.
  • Remote phosphor lens
  • Integrated ON/OFF switch
  • Die-cast end caps
  • Jumper connection ports are located on each end of the housing

Overview

Tech Lighting Unilume LED Slimline Collection Slim undercabinet lightbar in white finish, uses 10.5-Watt lamp that has voltage rating of 120-Volts. This lightbar measures 19-Inch x 2.8-Inch x 0.7-Inch. The ELV dimmer offers 15% of dimming of the light. It is ideal for undercabinet and task applications where a 120-Volt input is desirable. Lightbar is cUL ETL Intertek listed and CM marked.

Specifications

Socket Type
No
Shape
No
Power Factor
0.94
Lamp Wattage
10.5 Watt
Lumens
693 Lumens
Item Name
Under Cabinet Light Fixture
Finish
White
Voltage Rating
120 Volt
Standards
cUL ETL Intertek CM Listed
Energy Star Flag
No
UNSPSC
39111528
GTIN
00884655240505
Dimensions
19 Inch Length x 2.8 Inch Width x 0.7 Inch Height
Shade Type
No
Lamp Type/Designation
LED
Lamp Included
Yes
Driver Type
Integrated
Collection
Unilume LED Slimline
Dimmable
Yes
Type
Slim
Degree of Protection
No
CRI
90.0000
Manufacturer Part Number
700UCF1992W-LED
sku
113834
UPC
88465524050
Manufacturer Name
Tech Lighting
Average Life
50000 Hour
Brand Name
Tech Lighting
Color Temperature
2700K
Hazardous Materials Code
N
Is Not Returnable
No
List UOM Qty
1
Order UOM
ea

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.