Tour  

Tech Lighting 700MPSLDAS-LEDS830 Monopoint LED Lighting Fixture 6-Watt 12-Volt Satin Nickel Solitude

  

*Images are for illustration purposes only and may not be an exact representation of the product

Tech Lighting 700MPSLDAS-LEDS830 Monopoint LED Lighting Fixture 6-Watt 12-Volt Satin Nickel Solitude

SKU: 424142
Tech Lighting Solitude Collection Monopoint rectangular LED light in amber color, supports 6-Watt LED lamp that has voltage rating of 12-Volts. This 2-Pin socket lamp has color rendering index of 80 and color temperature rating of 3000K to ensure optimal light level. Lamp offers 500-Lumens of bright light output. This pendant mountable light measures 2.6-Inch x 6-Inch. Light comes with 4-Inch round flush canopy. Light is ETL listed.
  • Uses 6-Watt LED lamp
  • Measures 2.6-Inch x 6-Inch
  • Voltage rating of 12-Volts

Overview

Tech Lighting Solitude Collection Monopoint rectangular LED light in amber color, supports 6-Watt LED lamp that has voltage rating of 12-Volts. This 2-Pin socket lamp has color rendering index of 80 and color temperature rating of 3000K to ensure optimal light level. Lamp offers 500-Lumens of bright light output. This pendant mountable light measures 2.6-Inch x 6-Inch. Light comes with 4-Inch round flush canopy. Light is ETL listed.

Specifications

Shape
Rectangular
Socket Type
Bi-Pin
Type
Monopoint
Voltage Rating
12 Volt DC
Energy Star Flag
No
Collection
Solitude
Lamp Included
Yes
Lamp Type/Designation
LED
Shade Type
No
UNSPSC
39111503
Standards
ETL Listed
Mounting
Pendant
Lumens
500 Lumens
Lamp Wattage
6 Watt
Manufacturer Part Number
700MPSLDAS-LEDS830
Manufacturer Name
Tech Lighting
UPC
88465516430
Item Name
LED Lighting Fixture
Includes
4 Inch Round Flush Canopy
Finish
Satin Nickel and Amber
Dimmable
No
Dimensions
2.6 Inch Width x 6 Inch Height
Degree of Protection
No
CRI
80.0000
Color Temperature
3000K
Brand Name
Tech Lighting

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.