Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Tech Lighting 700MPPELWS-LEDS830 Monopoint LED Lighting Fixture 8-Watt 12-Volt Satin Nickel Pele

  

*Images are for illustration purposes only and may not be an exact representation of the product

Tech Lighting 700MPPELWS-LEDS830 Monopoint LED Lighting Fixture 8-Watt 12-Volt Satin Nickel Pele

SKU: 417503
Tech Lighting Pele Collection Monopoint LED light in white color, has frosted glass that offers even light distribution. This light in round shape, has 8-Watt LED lamp that has voltage rating of 12-Volts. This 2-Pin socket lamp has color rendering index of 80 and color temperature rating of 3000K to ensure optimal light level. Lamp offers 500-Lumens of bright light output. This pendant mountable light measures 6.5-Inch Dia x 10-Inch. This light works with SORAA lamps.
  • Modern glass sphere topped with glass detail
  • Measures 6.5-Inch Dia x 10-Inch
  • Supports 8-Watt LED lamp

Overview

Tech Lighting Pele Collection Monopoint LED light in white color, has frosted glass that offers even light distribution. This light in round shape, has 8-Watt LED lamp that has voltage rating of 12-Volts. This 2-Pin socket lamp has color rendering index of 80 and color temperature rating of 3000K to ensure optimal light level. Lamp offers 500-Lumens of bright light output. This pendant mountable light measures 6.5-Inch Dia x 10-Inch. This light works with SORAA lamps.

Specifications

Voltage Rating
12 Volt DC
Mounting
Pendant
Shape
Round
Socket Type
Bi-Pin
Type
Monopoint
Energy Star Flag
No
Collection
Pele
Lamp Included
Yes
Lamp Type/Designation
LED
Lumens
500 Lumens
Shade Type
Frosted Lens
UNSPSC
39111503
Brand Name
Tech Lighting
Lamp Wattage
8 Watt
UPC
88465516156
Item Name
LED Lighting Fixture
Manufacturer Part Number
700MPPELWS-LEDS830
Manufacturer Name
Tech Lighting
Dimensions
6.5 Inch Dia x 10 Inch Height
Color Temperature
3000K
CRI
80.0000
Degree of Protection
No
Dimmable
No
Finish
White with Satin Nickel

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.