Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Tech Lighting 700MOTLM03Z Tellium Series Low Voltage Track Light Fixture 5-Volt 50-Watt Antique Bronze

  

*Images are for illustration purposes only and may not be an exact representation of the product

Tech Lighting 700MOTLM03Z Tellium Series Low Voltage Track Light Fixture 5-Volt 50-Watt Antique Bronze

SKU: 186974
Tech Lighting tellium series Low voltage track light fixture in antique bronze finish, has aluminum/brass housing for added durability. The head rotates 360-degree, pivots 90-degree to direct the beam. The fixture has integrated lens holder that accommodates up to two lenses or louvers. It supports (1) MR16 50-Watt halogen lamp and is suitable for monorail systems. Track light fixture is cTLus listed.
  • Steel shade
  • Comes in contemporary style
  • MR16 bulb
  • For monorail systems

Overview

Tech Lighting tellium series Low voltage track light fixture in antique bronze finish, has aluminum/brass housing for added durability. The head rotates 360-degree, pivots 90-degree to direct the beam. The fixture has integrated lens holder that accommodates up to two lenses or louvers. It supports (1) MR16 50-Watt halogen lamp and is suitable for monorail systems. Track light fixture is cTLus listed.

Specifications

Socket Type
No
Voltage Rating
5 Volt
Type
Tellium Series, Low Voltage
Style
Contemporary
Shape
No
Head Dimension
2.3 Inch Dia x 3.8 Inch Length
Number of Lamps
1.0000
Standards
cETLus Certified
Lamp Included
No
Lamp Type/Designation
(1) 50 Watt MR16 Halogen
Shade Type
No
UNSPSC
39111508
Energy Star Flag
No
Degree of Protection
No
Manufacturer Part Number
700MOTLM03Z
Manufacturer Name
Tech Lighting
UPC
88465524644
Brand Name
Tech Lighting
Construction
Aluminum, Brass Housing
Dimensions
3 Inch Length Extension
Dimmable
No
Environmental Conditions
Indoor
Finish
Antique Bronze
Item Name
Track Light Fixture
Lamp Wattage
50 Watt
Is PFA Discontinued
No
Leaf Node Search
Track Lighting
Category Level One Search
Lighting
Category Level Two Search
Indoor Fixtures
Category Level Three Search
Track Lighting

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.