Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Tech Lighting 700MOPIVS Low Voltage Track Light Fixture 75-Watt Satin Nickel

  

*Images are for illustration purposes only and may not be an exact representation of the product

Tech Lighting 700MOPIVS Low Voltage Track Light Fixture 75-Watt Satin Nickel

SKU: 28260
Tech Lighting Low voltage track light fixture in satin nickel finish, has steel construction for higher strength and durability. The fixture head swivels 220-degree, pivots on vertical and horizontal axis. It supports (1) MR16 75-Watt lamp for energy efficiency and long life. It is suitable for monorail systems. Track light fixture is cETLus and cUL listed.
  • Head swivels 220 deg, pivots on vertical and horizontal axes
  • Pivot mounting
  • Has a fixture wattage of 75-Watts
  • For monorail systems

Overview

Tech Lighting Low voltage track light fixture in satin nickel finish, has steel construction for higher strength and durability. The fixture head swivels 220-degree, pivots on vertical and horizontal axis. It supports (1) MR16 75-Watt lamp for energy efficiency and long life. It is suitable for monorail systems. Track light fixture is cETLus and cUL listed.

Specifications

Socket Type
No
Type
Low Voltage
Shape
No
Head Dimension
1 Inch Dia x 2.7 Inch Length
Number of Lamps
1.0000
Standards
cETLus, cUL Listed
Lamp Included
No
Lamp Type/Designation
(1) 75 Watt MR16
Shade Type
No
UNSPSC
39111508
Energy Star Flag
No
Degree of Protection
No
Manufacturer Part Number
700MOPIVS
Manufacturer Name
Tech Lighting
UPC
75646040503
Mounting
Pivot
Brand Name
Tech Lighting
Construction
Steel
Dimensions
2.7 Inch Length x 1 Inch Width
Dimmable
No
Environmental Conditions
Indoor
Finish
Satin Nickel
Item Name
Track Light Fixture
Lamp Wattage
75 Watt
Is PFA Discontinued
No

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.