Tour  

Tech Lighting 700MOP96S Satin Nickel Power Extender For MonoRail Lighting System MonoRail

  

*Images are for illustration purposes only and may not be an exact representation of the product

Tech Lighting 700MOP96S Satin Nickel Power Extender For MonoRail Lighting System MonoRail

SKU: 16250
Tech Lighting MonoRail Collection 96-Inch Long power extender in satin nickel finish, works with power feed canopy or surface transformer to drop power from ceiling. Field-cuttable extender is suitable to use with MonoRail lighting system. Extender is cETLus listed.
  • Length of 96-inches
  • Requires two extender for dual feed canopies and transformers
  • Perfect for MonoRail lighting system

Overview

Tech Lighting MonoRail Collection 96-Inch Long power extender in satin nickel finish, works with power feed canopy or surface transformer to drop power from ceiling. Field-cuttable extender is suitable to use with MonoRail lighting system. Extender is cETLus listed.

Specifications

Degree of Protection
No
Dimmable
No
Finish
No
Lamp Included
No
Shade Type
No
Shape
No
Standards
cETLus Certified
UNSPSC
39111541
Energy Star Flag
No
Collection
MonoRail
Color/Finish
Satin Nickel
Socket Type
No
Manufacturer Part Number
700MOP96S
Manufacturer Name
Tech Lighting
UPC
75646062857
Size
96 Inch Length
For Use With
Monorail Lighting System
Item Name
Power Extender
Brand Name
Tech Lighting

Documents

Catalog Instruction Guide
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.