Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Tech Lighting 700MOA96Z Straight MonoRail Fixture 8-ft 12 Volt/24-Volt Antique Bronze

  

*Images are for illustration purposes only and may not be an exact representation of the product

Tech Lighting 700MOA96Z Straight MonoRail Fixture 8-ft 12 Volt/24-Volt Antique Bronze

SKU: 124826
Tech Lighting Straight style monorail fixture in clear color, has voltage rating of 12/24-Volts. This monorail fixture in antique bronze finish, features metal/plastic construction. It measures 96-Inch x 0.6-Inch x 0.3-Inch. This hand bendable fixture has maximum load capacity of 300/600-Watt.
  • Low-voltage conductor of two individual conductive metal pieces fused together by a plastic separator
  • Each piece of rail is shipped with conductive connectors to join rail pieces end to end
  • Order additional connectors if cutting and rejoining rails

Overview

Tech Lighting Straight style monorail fixture in clear color, has voltage rating of 12/24-Volts. This monorail fixture in antique bronze finish, features metal/plastic construction. It measures 96-Inch x 0.6-Inch x 0.3-Inch. This hand bendable fixture has maximum load capacity of 300/600-Watt.

Specifications

Lamp Included
No
Voltage Rating
12 Volt, 24 Volt
Style
Straight
Socket Type
No
Shade Type
No
UNSPSC
39111508
Energy Star Flag
No
Shape
No
Construction
Metal, Plastic
Manufacturer Part Number
700MOA96Z
Manufacturer Name
Tech Lighting
UPC
75646094563
Maximum Load Capacity
300/600 Watt
Item Name
MonoRail Fixture
Finish
Antique Bronze and Brown/Clear
Dimmable
No
Dimensions
0.6 Inch Width x 0.3 Inch Height
Degree of Protection
No
Brand Name
Tech Lighting

Documents

Catalog Instruction Guide
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.