Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Tech Lighting 700KLAINSCL Tin-Plated Copper Insulated Cable 10-AWG Clear Kable Lite

  

*Images are for illustration purposes only and may not be an exact representation of the product

Tech Lighting 700KLAINSCL Tin-Plated Copper Insulated Cable 10-AWG Clear Kable Lite

SKU: 121458
Tech Lighting Kable Lite Insulated cable has tin-plated copper conductor of size 10-AWG. This cable has voltage rating of 12/24-Volts.
  • Sheathed in clear insulation
  • Has tin-plated copper conductor of size 10-AWG
  • Voltage rating of 12/24-Volts

Overview

Tech Lighting Kable Lite Insulated cable has tin-plated copper conductor of size 10-AWG. This cable has voltage rating of 12/24-Volts.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Energy Star Flag
No
UNSPSC
26121524
Wire Gauge Size
10 AWG
Color
Clear
Voltage Rating
12 Volt, 24 Volt
Sub Brand
Kable Lite
Packing Type
No
Brand Name
Tech Lighting
sku
121458
Insulation Material
No
Conductor Material
Tin Plated Copper
Item Name
Insulated Cable
Stranded/Solid
No
UPC
75646053862
Manufacturer Name
Tech Lighting
Manufacturer Part Number
700KLAINSCL
Jacket Material
No
Phase
No
Hazardous Materials Code
N

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.