Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Tech Lighting 700FMWNTRLS-LED830 LED Lighting Fixture 60-Watt 120-Volt Satin Nickel

  

*Images are for illustration purposes only and may not be an exact representation of the product

Tech Lighting 700FMWNTRLS-LED830 LED Lighting Fixture 60-Watt 120-Volt Satin Nickel

SKU: 422223
Tech Lighting Round LED light in satin nickel finish, has 60-Watt LED lamp that has voltage rating of 120-Volts. Lamp has color rendering index of 80 and color temperature rating of 3000K to ensure optimal light level. Lamp offers 2000-Lumens of bright light output. This flush mountable light measures 22-Inch Dia x 2.2-Inch. Light is ADA compliant.
  • Uses 60-Watt LED lamp
  • Measures 22-Inch Dia x 2.2-Inch
  • Voltage rating of 120-Volts

Overview

Tech Lighting Round LED light in satin nickel finish, has 60-Watt LED lamp that has voltage rating of 120-Volts. Lamp has color rendering index of 80 and color temperature rating of 3000K to ensure optimal light level. Lamp offers 2000-Lumens of bright light output. This flush mountable light measures 22-Inch Dia x 2.2-Inch. Light is ADA compliant.

Specifications

Standards
ADA Compliant
Voltage Rating
120 Volt
Mounting
Flush
Shape
Round
Socket Type
No
Energy Star Flag
No
Lamp Included
Yes
Lamp Type/Designation
LED
Lumens
2000 Lumens
Shade Type
No
UNSPSC
39111503
Brand Name
Tech Lighting
Lamp Wattage
60 Watt
UPC
88465560809
Item Name
LED Lighting Fixture
Manufacturer Part Number
700FMWNTRLS-LED830
Manufacturer Name
Tech Lighting
Dimensions
22 Inch Dia x 2.2 Inch Depth
Color Temperature
3000K
CRI
80.0000
Degree of Protection
No
Dimmable
Yes
Finish
Satin Nickel

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.