Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Tech Lighting 300BLV458 Dimmable MR16 Replacement LED Lamp 2-Pin GU5.3 Base 500-Lumens 3000K Warm White Lighting Science Difinity™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Tech Lighting 300BLV458 Dimmable MR16 Replacement LED Lamp 2-Pin GU5.3 Base 500-Lumens 3000K Warm White Lighting Science Difinity™

SKU: 132260
Tech Lighting Lighting Science Difinity™ Replacement 8-Watt MR16 GU5.3 base LED lamp offers 500-Lumens of bright light output. This lamp has voltage rating of 12-Volts. It has color rendering index of 83 and color temperature rating of 3000K to ensure optimal light level in the surrounding. It emits or distributes light at beam angle of 40-degree. This lamp comes with average life of 25000 hours.
  • Dimmable
  • Power rating of 8-Watts
  • Beam angle of 40-degree
  • Average life of 25000 hours

Overview

Tech Lighting Lighting Science Difinity™ Replacement 8-Watt MR16 GU5.3 base LED lamp offers 500-Lumens of bright light output. This lamp has voltage rating of 12-Volts. It has color rendering index of 83 and color temperature rating of 3000K to ensure optimal light level in the surrounding. It emits or distributes light at beam angle of 40-degree. This lamp comes with average life of 25000 hours.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Dimmable
Yes
Voltage Rating
12 Volt
Sub Brand
Lighting Science Difinity™
Start Type
No
Lumens
500 Lumens
Light Color
Warm White
Item Name
Replacement LED Lamp
Designation
300BLV458
Power (Wattage)
8 Watt
UPC
88465532945
CRI
83.0000
Color Temperature
3000K
Center Beam Candle Power
1147 cd
Bulb Base
2-Pin GU5.3
Brand Name
Tech Lighting
Beam Angle
40 Degree
Average Life
25000 Hour
Bulb Shape
MR16
Bulb Base Group
Bi-Pin
Energy Star Flag
No
UNSPSC
39101600
Bulb Overall Shape
Sealed Beam
Manufacturer Part Number
300BLV458
Manufacturer Name
Tech Lighting

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.