Tour  

Tech Lighting 700MOCCNS Conductive Connectors 1.1-Inch x 0.3-Inch Satin Nickel MonoRail

  

*Images are for illustration purposes only and may not be an exact representation of the product

Tech Lighting 700MOCCNS Conductive Connectors 1.1-Inch x 0.3-Inch Satin Nickel MonoRail

SKU: 101401
Tech Lighting MonoRail Collection Conductive connectors in satin nickel finish, joins sections of rail together end to end. It includes MonoRail pieces and measures 1.1-Inch x 0.3-Inch. The conductive connector is cETLus certified.
  • Join sections of rail together end to end
  • Comes with all MonoRail pieces
  • Features satin nickel finish

Overview

Tech Lighting MonoRail Collection Conductive connectors in satin nickel finish, joins sections of rail together end to end. It includes MonoRail pieces and measures 1.1-Inch x 0.3-Inch. The conductive connector is cETLus certified.

Specifications

Degree of Protection
No
Dimmable
No
Finish
No
Lamp Included
No
Shade Type
No
Shape
No
Standards
cETLus Certified
GTIN
00756460621711
UNSPSC
39111541
Energy Star Flag
No
Collection
MonoRail
Color/Finish
Satin Nickel
Socket Type
No
Manufacturer Part Number
700MOCCNS
Manufacturer Name
Tech Lighting
UPC
75646062171
Item Name
Conductive Connectors
Dimensions
1.1 Inch Length x 0.3 Inch Width
Brand Name
Tech

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.