Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

TE Connectivity 553536-3 Undercarpet Top Shield Accessory 6.62-Inch x 50-ft x 0.01-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

TE Connectivity 553536-3 Undercarpet Top Shield Accessory 6.62-Inch x 50-ft x 0.01-Inch

SKU: 185544
TE Connectivity Under carpet top shield accessory is suitable for use on both 3- and 5-conductor under carpet power cable. This durable stainless steel accessory protects the cable against penetration hazards. Under carpet top shield accessory meets UL E73213 and RoHS 2011/65/EU standards.
  • Stainless steel construction
  • Fully grounded component covering the entire system
  • Bonding clips are required to join 2-pieces of top shield together
  • For use on both 3 and 5-conductor under carpet power cable

Overview

TE Connectivity Under carpet top shield accessory is suitable for use on both 3- and 5-conductor under carpet power cable. This durable stainless steel accessory protects the cable against penetration hazards. Under carpet top shield accessory meets UL E73213 and RoHS 2011/65/EU standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Closure Type
No
Tape Color
No
Standards
UL E73213, RoHS 2011/65/EU Compliant
UNSPSC
31201502
Adhesive Material
No
Energy Star Flag
No
sku
185544
Backing Material
No
UPC
74114904194
Manufacturer Name
TE Connectivity
Manufacturer Part Number
553536-3
Width
6.62
Brand Name
TE Connectivity
Item Name
Undercarpet Top Shield Accessory
Thickness
0.01
Length
50
Hazardous Materials Code
N
Is Not Returnable
No

Documents

Catalog Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.