TE Connectivity 27E122 8 Octal Pin Relay Socket 10-Amp 300-Volt AC Rail/Panel Mount

  

*Images are for illustration purposes only and may not be an exact representation of the product

TE Connectivity 27E122 8 Octal Pin Relay Socket 10-Amp 300-Volt AC Rail/Panel Mount

SKU: 335464
TE Connectivity 8-Octal pin relay socket has a current rating of 10-Amps and voltage rating of 300-Volts AC. This rail/panel mountable socket, has screw terminals and hold down springs. It is suitable for use with KRPA relays with 8-pin round plugs. The relay socket meets UL E59244 and CSA LR15734 standards.
  • Has glass-filled polyester body
  • Features spring brass contact base and tin contact plating
  • Has a terminal length of 5.33 mm
  • Suitable for use with KRPA relays with 8-pin round plugs

Overview

TE Connectivity 8-Octal pin relay socket has a current rating of 10-Amps and voltage rating of 300-Volts AC. This rail/panel mountable socket, has screw terminals and hold down springs. It is suitable for use with KRPA relays with 8-pin round plugs. The relay socket meets UL E59244 and CSA LR15734 standards.

Specifications

Finish
No
Item Name
Relay Socket
Energy Star Flag
No
Country Of Origin
France
RoHS Flag
Yes
UNSPSC
41113630
Standards
UL E59244 Listed, CSA LR15734 Certified
Type
8 Octal Pin
Brand Name
TE Connectivity
For Use With
KRPA Relays with 8-Pin (Octal) Round Plugs
Manufacturer Part Number
27E122
Degree of Protection
No
Dimensions
2.385 Inch Length x 1.572 Inch Width x 0.925 Inch Height
Amperage Rating
10 Amp
Terminal Connection
Screw
Voltage Rating
300 Volt AC
Manufacturer Name
TE Connectivity

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.