Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

TCP LED7GU10MR1627KFL Dimmable MR16 LED Lamp 7-Watt GU10 Base 340-Lumens 82 CRI 2700K Warm White Elite

  

*Images are for illustration purposes only and may not be an exact representation of the product

TCP LED7GU10MR1627KFL Dimmable MR16 LED Lamp 7-Watt GU10 Base 340-Lumens 82 CRI 2700K Warm White Elite

SKU: 123836
TCP Elite 7-Watt MR-16 LED lamp delivers 340-Lumens of bright and crisp light. This lamp has voltage rating of 120-Volts at 50/60-Hz. It has GU10 type base. Lamp features color temperature of 2700K and color rendering index of 82. Dimmable lamp offers smooth and uniform dimming. It radiates warm white light to the surrounding. Long life lamp offers average life of 25000 hours. It measures 2-Inch Dia x 2.5-Inch. It emits or distributes light at beam angle of 40-degree. Lamp has 800 cd center beam candle power. It has temperature range of -30 to 40 deg C. This LED lamp is equivalent to 35-Watt incandescent lamp and consumes up to 85% less energy than halogen alternatives. It is suitable for recessed downlights, track lights, display lights and outdoor fixtures. LED Lamp is cULus listed and Energy Star certified.
  • Dimmable
  • Incandescent Equivalent Wattage: 35-Watt
  • Very low heat generation
  • Aids to set the perfect mood and atmosphere
  • Offers immense shatter resistance
  • Instant energy savings
  • Enhances colors of focal point while maintaining uniformity throughout lighting installation from lamp to lamp

Overview

TCP Elite 7-Watt MR-16 LED lamp delivers 340-Lumens of bright and crisp light. This lamp has voltage rating of 120-Volts at 50/60-Hz. It has GU10 type base. Lamp features color temperature of 2700K and color rendering index of 82. Dimmable lamp offers smooth and uniform dimming. It radiates warm white light to the surrounding. Long life lamp offers average life of 25000 hours. It measures 2-Inch Dia x 2.5-Inch. It emits or distributes light at beam angle of 40-degree. Lamp has 800 cd center beam candle power. It has temperature range of -30 to 40 deg C. This LED lamp is equivalent to 35-Watt incandescent lamp and consumes up to 85% less energy than halogen alternatives. It is suitable for recessed downlights, track lights, display lights and outdoor fixtures. LED Lamp is cULus listed and Energy Star certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Dimmable
Yes
Voltage Rating
120 Volt
Temperature Rating
-30 to 40 deg C
Sub Brand
Elite
Start Type
No
Maximum Overall Length
2.5
Lumens
340 Lumens
Light Color
Warm White
Item Name
LED Lamp
Frequency Rating
50/60 Hz
Designation
LED7GU10MR1627KFL
Power (Wattage)
7 Watt
UPC
76214822220
CRI
82.0000
Color Temperature
2700K
Center Beam Candle Power
800 cd
Bulb Base
GU10
Brand Name
TCP
Beam Angle
40 Degree Flood
Average Life
25000 Hour
sku
123836
Bulb Shape
MR16
RoHS Flag
Not Applicable to this product
Bulb Base Group
Bi-Pin Twist-Lock
Energy Star Flag
No
Country Of Origin
China
UNSPSC
39101628
Bulb Overall Shape
Sealed Beam
GTIN
00762148222200
Manufacturer Part Number
LED7GU10MR1627KFL
Manufacturer Name
TCP
Standards
cULus Certified, Energy Star and Reg Qualified
Incandescent Equivalent Wattage
35
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.