TCP LED17P38D27KFL Dimmable PAR38 LED Lamp 17-Watt E26 Medium Base 1200-Lumens 82 CRI 2700K Warm White Elite

  

*Images are for illustration purposes only and may not be an exact representation of the product

TCP LED17P38D27KFL Dimmable PAR38 LED Lamp 17-Watt E26 Medium Base 1200-Lumens 82 CRI 2700K Warm White Elite

SKU: 222818
Standard Pack/Case Quantity: 12/Case
TCP Elite 17-Watt PAR38 E26 Medium lamp base LED lamp in clear color, offers 1200-Lumens of light output. This dimmable lamp has voltage rating of 120-Volt AC. It has color rendering index of 82. This lamp with 2700K color temperature rating radiates warm white light to the surrounding. It emits or distributes light at beam angle of 40-degree. This lamp measures 5.3-Inch x 4.8-Inch. It features break/shatter-resistant construction. This lamp enhances colors of focal point while maintaining uniformity throughout lighting installation from lamp to lamp. It has average life of 25000 hours. This lamp has temperature range of -30 to 40 deg C. It is ideal for recessed downlights, track lights, display lights and outdoor fixtures. Lamp is cULus certified and Energy Star compliant.
  • Dimmable
  • Incandescent Equivalent Wattage: 120-Watt
  • Smooth clean outer housing
  • Very low heat generation
  • Rated for totally enclosed fixtures
  • Efficacy of 70.6 LPW

Overview

TCP Elite 17-Watt PAR38 E26 Medium lamp base LED lamp in clear color, offers 1200-Lumens of light output. This dimmable lamp has voltage rating of 120-Volt AC. It has color rendering index of 82. This lamp with 2700K color temperature rating radiates warm white light to the surrounding. It emits or distributes light at beam angle of 40-degree. This lamp measures 5.3-Inch x 4.8-Inch. It features break/shatter-resistant construction. This lamp enhances colors of focal point while maintaining uniformity throughout lighting installation from lamp to lamp. It has average life of 25000 hours. This lamp has temperature range of -30 to 40 deg C. It is ideal for recessed downlights, track lights, display lights and outdoor fixtures. Lamp is cULus certified and Energy Star compliant.

Specifications

Frequency Rating
50/60 Hz
Bulb Overall Shape
Sealed Beam
Power (Wattage)
17 Watt
Bulb Base Group
Screw-In
Bulb Shape
PAR38
Maximum Overall Length
5.3
Start Type
No
Item Name
LED Lamp
Standards
cULus Certified, Energy Star and Reg Qualified Compliant
Light Color
Warm White
Lumens
1200 Lumens
Voltage Rating
120 Volt AC
Temperature Rating
-30 to 40 deg C
Sub Brand
Elite
Incandescent Equivalent Wattage
120
GTIN
00762148245766
UPC
76214824576
Manufacturer Name
TCP
Manufacturer Part Number
LED17P38D27KFL
RoHS Flag
Not Applicable to this product
Designation
LED17P38D27KFL
Standard Pack/Case Quantity
12/Case
Energy Star Flag
No
Country Of Origin
China
Dimmable
Yes
UNSPSC
39101628
CRI
82.0000
Center Beam Candle Power
2231 cd
Bulb Color/Finish
Clear
Bulb Base
E26 Medium
Brand Name
TCP
Color Temperature
2700K
Beam Angle
40 Degree
Average Life
25000 Hour

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.