Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

TCP L6G25D2527KF Dimmable G25 LED Lamp 525-Lumens 2700K 80 CRI Warm White Elite

  

*Images are for illustration purposes only and may not be an exact representation of the product

TCP L6G25D2527KF Dimmable G25 LED Lamp 525-Lumens 2700K 80 CRI Warm White Elite

SKU: 698040
TCP Elite LED lamp features screw-in E26 medium bulb base. This 6-Watt, G25 bulb outputs 525-Lumens of bright and crisp light. The 120-Volt AC lamp has an average life of 25000 Hours. The dimmable lamp in frosted finish, produces warm white colored light with 2700K color temperature and 80 CRI. This globe shaped lamp is suitable for vanity lights, pendant lighting and decorative fixtures, office and home applications. It saves energy up to 80% when compared to 60-Watt G25 incandescent globe lamp. The LED lamp meets UL and Energy Star standards.
  • Dimmable
  • Dimming from 100% to 5%
  • Solid state lighting technology significantly reduces lighting service and maintenance due to robust lighting design making it durable
  • Features an excellent color consistency and high color rendering (CRI)
  • Suitable for vanity lights, pendant lighting and decorative fixtures, office and home applications

Overview

TCP Elite LED lamp features screw-in E26 medium bulb base. This 6-Watt, G25 bulb outputs 525-Lumens of bright and crisp light. The 120-Volt AC lamp has an average life of 25000 Hours. The dimmable lamp in frosted finish, produces warm white colored light with 2700K color temperature and 80 CRI. This globe shaped lamp is suitable for vanity lights, pendant lighting and decorative fixtures, office and home applications. It saves energy up to 80% when compared to 60-Watt G25 incandescent globe lamp. The LED lamp meets UL and Energy Star standards.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Dimmable
Yes
Voltage Rating
120 Volt AC
Temperature Rating
40 deg C Maximum
Sub Brand
Elite
Start Type
No
Maximum Overall Length
4.3
Lumens
525 Lumens
Light Color
Warm White
Item Name
LED Lamp
Frequency Rating
50/60 Hz
Designation
L6G25D2527KF
Power (Wattage)
6 Watt
UPC
76214807694
CRI
80.0000
Color Temperature
2700K
Bulb Color/Finish
Frosted
Bulb Base
E26 Medium
Brand Name
TCP
Average Life
25000 Hour
Bulb Shape
G25 Globe
Bulb Base Group
Screw-In
Energy Star Flag
No
UNSPSC
39101600
Bulb Overall Shape
Globe
Manufacturer Part Number
L6G25D2527KF
Manufacturer Name
TCP
Standards
cULus Certified, Energy Star Qualified

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.