Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

TCP 8010233 T3 Compact Fluorescent Lamp 23-Watt E26 Medium Base 82 CRI 2700K SpringLight™ SpringLamp®

  

*Images are for illustration purposes only and may not be an exact representation of the product

TCP 8010233 T3 Compact Fluorescent Lamp 23-Watt E26 Medium Base 82 CRI 2700K SpringLight™ SpringLamp®

SKU: 112937
Standard Pack/Case Quantity: 3/Pack
TCP SpringLight™ SpringLamp® 23-Watt T3 E26 Medium base compact fluorescent lamp offers 1600 initial Lumens for crisp light output. This lamp has modified rapid electronic ballast that regulates the current flow. It has voltage rating of 120-Volts and current rating of 0.38-Amp. Lamp has color rendering index of 82. It has color temperature rating of 2700K to radiate warm white light to the surrounding. Lamp in frosted finish, has average life of 10000 hours. It measures 4.8-Inch x 2.3-Inch. Lamp is ideal for table lamps, floor lamps, ceiling fixtures, wall sconces, vanities and track lighting. Lamp is cULus listed, Energy Star certified and RoHS compliant.
  • Incandescent Equivalent Wattage: 100-Watt
  • SpringLamp® lasts 9 years, based on 3 hours use per day
  • Globes/a-lamp/floodlights lasts 7 years, based on 3 hours use per day
  • Perfect for hard-to-reach places
  • Quick run-up time
  • Lamp operating frequency of 45-Kilo-Hz
  • Lamp current crest factor is less than 1.6
  • Less than 150% of total harmonic distortion. Power factor of greater than 0.5

Overview

TCP SpringLight™ SpringLamp® 23-Watt T3 E26 Medium base compact fluorescent lamp offers 1600 initial Lumens for crisp light output. This lamp has modified rapid electronic ballast that regulates the current flow. It has voltage rating of 120-Volts and current rating of 0.38-Amp. Lamp has color rendering index of 82. It has color temperature rating of 2700K to radiate warm white light to the surrounding. Lamp in frosted finish, has average life of 10000 hours. It measures 4.8-Inch x 2.3-Inch. Lamp is ideal for table lamps, floor lamps, ceiling fixtures, wall sconces, vanities and track lighting. Lamp is cULus listed, Energy Star certified and RoHS compliant.

Specifications

Wattage
23
Sub Brand
SpringLight™ SpringLamp®
Standard Pack/Case Quantity
3/Pack
Lumens
1600 Lumens Initial
Voltage Rating
120 Volt
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
Not Applicable to this product
GTIN
00762148062936
Standards
cULus Certified, Energy Star and Reg Qualified, RoHS Compliant, FCC CFR 47 Compliant, Part 18
Maximum Overall Length
4.8
Incandescent Equivalent Wattage
100
Start Type
Modified Rapid
Bulb Overall Shape
Spiral
Bulb Base Group
Screw-In
Bulb Shape
T3
UNSPSC
39101619
Light Color
Warm White
Amperage Rating
0.38 Amp
Average Life
10000 Hour
UPC
76214806293
Manufacturer Name
TCP
Manufacturer Part Number
8010233
Item Name
Compact Fluorescent Lamp
CRI
82.0000
Frequency Rating
50/60 Hz
Dimmable
No
Color Temperature
2700K
Feature8
Less than 150% of total harmonic distortion. Power factor of greater than 0.5
Bulb Color/Finish
Frosted
Bulb Base
E26 Medium
Brand Name
TCP
Ballast Type
Electronic
Is PFA Discontinued
No
Leaf Node Search
Compact Fluorescent Lamp (CFL)
Category Level One Search
Lighting
Category Level Two Search
Lamps, Bulbs and Drivers
Category Level Three Search
Compact Fluorescent Lamp (CFL)

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.