Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

TCP 8010143 T3 Compact Fluorescent Lamp 14-Watt E26 Medium Base 82 CRI 2700K SpringLamp®

  

*Images are for illustration purposes only and may not be an exact representation of the product

TCP 8010143 T3 Compact Fluorescent Lamp 14-Watt E26 Medium Base 82 CRI 2700K SpringLamp®

SKU: 120622
Standard Pack/Case Quantity: 3/Pack
TCP SpringLamp® 14-Watt T3 E26 Medium base compact fluorescent lamp offers 900 initial Lumens for crisp light output. This lamp has modified rapid electronic ballast that regulates the current flow. It has voltage rating of 120-Volts. Lamp has color rendering index of 82. Lamp with 2700K color temperature rating radiates warm white light to the surrounding. Lamp measures 4.4-Inch x 1.8-Inch. It comes with average life of 10000 hours. Lamp is ideal for table lamps, floor lamps, ceiling fixtures, wall sconces, vanities and track lighting. Lamp is cULus listed, Energy Star certified and RoHS compliant.
  • Incandescent Equivalent Wattage: 60-Watt
  • SpringLamp® lasts 9 years, based on 3 hours use per day
  • Globes/a-lamp/floodlights lasts 7 years, based on 3 hours use per day
  • Perfect for hard-to-reach places
  • Quick run-up time
  • Lamp operating frequency of 45-Kilo-Hz
  • Lamp current crest factor is less than 1.6
  • Less than 150% of total harmonic distortion. Power factor of greater than 0.5

Overview

TCP SpringLamp® 14-Watt T3 E26 Medium base compact fluorescent lamp offers 900 initial Lumens for crisp light output. This lamp has modified rapid electronic ballast that regulates the current flow. It has voltage rating of 120-Volts. Lamp has color rendering index of 82. Lamp with 2700K color temperature rating radiates warm white light to the surrounding. Lamp measures 4.4-Inch x 1.8-Inch. It comes with average life of 10000 hours. Lamp is ideal for table lamps, floor lamps, ceiling fixtures, wall sconces, vanities and track lighting. Lamp is cULus listed, Energy Star certified and RoHS compliant.

Specifications

Sub Brand
SpringLamp®
Temperature Rating
-20 to 160 deg F
Bulb Shape
T3
Voltage Rating
120 Volt
Wattage
14
Bulb Base Group
Screw-In
Bulb Overall Shape
Spiral
Start Type
Modified Rapid
Color Temperature
2700K
Average Life
10000 Hour
Ballast Type
Electronic
Brand Name
TCP
Bulb Base
E26 Medium
CRI
82.0000
Maximum Overall Length
4.4
Dimmable
No
Frequency Rating
50/60 Hz
Item Name
Compact Fluorescent Lamp
Light Color
Warm White
Lumens
900 Lumens Initial
Incandescent Equivalent Wattage
60
Standards
cULus Certified, Energy Star and Reg Qualified, RoHS Compliant, FCC CFR 47 Compliant, Part 18
Standard Pack/Case Quantity
3/Pack
Manufacturer Part Number
8010143
Manufacturer Name
TCP
UPC
76214816228
Feature8
Less than 150% of total harmonic distortion. Power factor of greater than 0.5
Energy Star Flag
No
UNSPSC
39101619

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.