Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

TCP 33116R30 R30 Compact Fluorescent Flood Light 16-Watt GU24 Base 82 CRI 2700K 65-Watt Incandescent

  

*Images are for illustration purposes only and may not be an exact representation of the product

TCP 33116R30 R30 Compact Fluorescent Flood Light 16-Watt GU24 Base 82 CRI 2700K 65-Watt Incandescent

SKU: 118721
Standard Pack/Case Quantity: 12/Case
TCP Compact fluorescent floodlight has voltage rating of 120-Volt AC, current rating of 0.27-Amps and power rating of 16-Watts at 50/60-Hz. It effectively delivers initial brightness of 700 Lumens. It has a dimension of 3.7-Inch Dia x 4.6-Inch. This dimmable R30 lamp with GU24 base, has color temperature rating of 2700K and CRI of 82. It has an average life of 8000 hours. Lamp has starting temperature rating of -20 deg F and operating temperature rating of 160 deg F. It replaces 65-Watt incandescent lamp. Instant start lamp is great for most commercial applications like ceiling fixture, track light and rec cans. Lamp is UL/cUL/cULus listed and FCC certified.
  • Incandescent Equivalent Wattage: 65-Watt
  • Ensures lower maintenance and labor costs for lamp replacements
  • No lead glass construction ensures better lumen maintenance over life of bulb
  • Contains world class phosphor, which insures high lumen output and excellent lumen maintenance
  • Total harmonic distortion less than 150%
  • Perfect for most commercial applications like ceiling fixture, track light and rec cans

Overview

TCP Compact fluorescent floodlight has voltage rating of 120-Volt AC, current rating of 0.27-Amps and power rating of 16-Watts at 50/60-Hz. It effectively delivers initial brightness of 700 Lumens. It has a dimension of 3.7-Inch Dia x 4.6-Inch. This dimmable R30 lamp with GU24 base, has color temperature rating of 2700K and CRI of 82. It has an average life of 8000 hours. Lamp has starting temperature rating of -20 deg F and operating temperature rating of 160 deg F. It replaces 65-Watt incandescent lamp. Instant start lamp is great for most commercial applications like ceiling fixture, track light and rec cans. Lamp is UL/cUL/cULus listed and FCC certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Temperature Rating
160 deg F Operating, -20 deg F Starting
Bulb Shape
R30
Voltage Rating
120 Volt AC
Wattage
16
Bulb Base Group
Bi-Pin Twist-Lock
Bulb Overall Shape
Sealed Beam
Start Type
Instant
Color Temperature
2700K
Amperage Rating
0.27 Amp
Average Life
8000 Hour
Ballast Type
Electronic
Brand Name
TCP
Bulb Base
GU24
CRI
82.0000
Maximum Overall Length
4.6
Dimmable
No
Frequency Rating
50/60 Hz
Item Name
Compact Fluorescent Flood Light
Light Color
No
Lumens
700 Lumens Initial
Incandescent Equivalent Wattage
65
Standards
UL/cUL E149698 Listed, cULus Certified, FCC 47 CFR Part 18 Compliant
Standard Pack/Case Quantity
12/Case
GTIN
00762148034179
Manufacturer Part Number
33116R30
Manufacturer Name
TCP
UPC
76214803417
sku
118721
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
Not Applicable to this product
UNSPSC
39101619
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.