Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

TCP 33114A19 A19 Compact Fluorescent Lamp 14-Watt GU24 Base 82 CRI 2700K

  

*Images are for illustration purposes only and may not be an exact representation of the product

TCP 33114A19 A19 Compact Fluorescent Lamp 14-Watt GU24 Base 82 CRI 2700K

SKU: 109234
TCP 14-Watt A-19 GU24 Base compact fluorescent lamp offers 800 initial Lumens for crisp light output. This lamp has instant electronic ballast that regulates the current flow. It has voltage rating of 120-Volts and current rating of 0.23-Amp. This lamp has color rendering index of 82. Lamp with 2700K color temperature rating radiates warm white light to the surrounding. Lamp measures 4.3-Inch x 2.4-Inch. It comes with average life of 8000 hours. Lamp is ideal for table lamps, floor lamps, wall sconces and vanities. Lamp is cULus listed, Energy Star certified and RoHS compliant.
  • Incandescent Equivalent Wattage: 60-Watt
  • Better lumen maintenance over life of bulb
  • End-of-life logic guards against violent failures
  • World Class phosphor confirms high lumen output and excellent lumen maintenance
  • Lamp operating frequency of 53-Kilo-Hz
  • Lamp current crest factor is less than 1.6
  • Power factor of greater than 0.5
  • Less than 150% of total harmonic distortion

Overview

TCP 14-Watt A-19 GU24 Base compact fluorescent lamp offers 800 initial Lumens for crisp light output. This lamp has instant electronic ballast that regulates the current flow. It has voltage rating of 120-Volts and current rating of 0.23-Amp. This lamp has color rendering index of 82. Lamp with 2700K color temperature rating radiates warm white light to the surrounding. Lamp measures 4.3-Inch x 2.4-Inch. It comes with average life of 8000 hours. Lamp is ideal for table lamps, floor lamps, wall sconces and vanities. Lamp is cULus listed, Energy Star certified and RoHS compliant.

Specifications

Temperature Rating
-20 to 160 deg F
Bulb Shape
A19
Voltage Rating
120 Volt
Wattage
14
Bulb Base Group
Bi-Pin Twist-Lock
Bulb Overall Shape
Arbitrary
Start Type
Instant
Color Temperature
2700K
Amperage Rating
0.23 Amp
Average Life
8000 Hour
Ballast Type
Electronic
Brand Name
TCP
Bulb Base
GU24
CRI
82.0000
Maximum Overall Length
4.3
Dimmable
No
Frequency Rating
50/60 Hz
Item Name
Compact Fluorescent Lamp
Light Color
Warm White
Lumens
800 Lumens Initial
Incandescent Equivalent Wattage
60
Standards
cULus Certified, Energy Star and Reg Qualified, RoHS Compliant, FCC CFR 47 Compliant, Part 18
GTIN
00762148039464
Manufacturer Part Number
33114A19
Manufacturer Name
TCP
UPC
76214803946
Feature8
Less than 150% of total harmonic distortion
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
Not Applicable to this product
UNSPSC
39101619

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.