Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

TABLETOP MASTER CONTROL DESIGNER KEYPAD LUT RR T15RL MN 15BTN TBL TOP KEYPD

  

*Images are for illustration purposes only and may not be an exact representation of the product

TABLETOP MASTER CONTROL DESIGNER KEYPAD LUT RR T15RL MN 15BTN TBL TOP KEYPD

SKU: 425005
WIRELESS, WALL MOUNT/TABLE TOP, RAISE/LOWER TYPE; 3.56 INCH W X 1 INCH D X 3.25 INCH H SIZE; SATIN MIDNIGHT COLOR; 30 FT MAX. DISTANCE; UL (CANADA AND US), FCC, COFETEL, ASEP, CRC, INDOTEL, SUTEL APPROVAL; 9 VDC VOLTAGE RATING

Overview

WIRELESS, WALL MOUNT/TABLE TOP, RAISE/LOWER TYPE; 3.56 INCH W X 1 INCH D X 3.25 INCH H SIZE; SATIN MIDNIGHT COLOR; 30 FT MAX. DISTANCE; UL (CANADA AND US), FCC, COFETEL, ASEP, CRC, INDOTEL, SUTEL APPROVAL; 9 VDC VOLTAGE RATING

Specifications

RoHS Flag
No
Energy Star Flag
No
Country Of Origin
United States of America
UNSPSC
39121100
GTIN
00027557774529
Brand Name
No
Manufacturer Part Number
RR-T15RL-MN
Manufacturer Name
LUTRON ELECTRONICS
UPC
02755777452
Is PFA Discontinued
No

Documents

Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.