Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

SWEETBRIAR2 Stranded Aluminum Sweetbriar Triplex Underground Secondary Distribution Cable 4/0-2-2/0-1 1000 ft Master Reel

SKU: 13360
Sweetbriar triplex underground secondary distribution cable has three 19-Strand aluminum phase conductors of size 4/0 AWG and aluminum neutral conductors of size 2/0 AWG. It features 80-mil cross-linked polyethylene insulation that offers resistance against moisture, heat and sunlight. Cable has voltage rating of 600 Volts and current rating of 315 Amps/340 Amps. It has outer diameter of 1421 mil. It withstands temperature rating of 90 deg C. This 1000-ft cable comes in master reel. Cable is UL listed and meets ASTM standards.
  • Neutral conductor has a triple extruded yellow stripe and features sequential footage markers
  • Current rating of 315 Amps (direct burial) and 340 Amps (in ducts)
  • Features aluminum construction with cross linked polyethylene insulation

Overview

Sweetbriar triplex underground secondary distribution cable has three 19-Strand aluminum phase conductors of size 4/0 AWG and aluminum neutral conductors of size 2/0 AWG. It features 80-mil cross-linked polyethylene insulation that offers resistance against moisture, heat and sunlight. Cable has voltage rating of 600 Volts and current rating of 315 Amps/340 Amps. It has outer diameter of 1421 mil. It withstands temperature rating of 90 deg C. This 1000-ft cable comes in master reel. Cable is UL listed and meets ASTM standards.

Specifications

List UOM Qty
1000
Order UOM
ft
Outside Diameter
1421
sku
13360
Voltage Rating
600 Volt
Type
Sweetbriar
Temperature Rating
194 deg F (90 deg C)
Strands
19
Stranded/Solid
Stranded
Packing Type
Master Reel
Number of Conductors
2 Phase, 1 Neutral
Length
1000
Jacket Material
No
Item Name
Triplex Underground Secondary Distribution Cable
Insulation Thickness
80 mil
Insulation Material
Cross-Linked Polyethylene
Conductor Material
Aluminum
Brand Name
No
Amperage Rating
315 Amp (Direct Burial), 340 Amp (In Ducts)
UPC
98012059646
Wire Gauge Size
4/0 AWG Phase, 2/0 AWG Neutral
Standards
UL 854 Type USE-2, ICEA S-105-692, ASTM
Energy Star Flag
No
Manufacturer Part Number
SWEETBRIAR2
UNSPSC
26121615
Phase
No
Hazardous Materials Code
N

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.