Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

SURGE PROTECTIVE RECEPTACLE LEV T5380 I 20A T R SURGE RCPT

  

*Images are for illustration purposes only and may not be an exact representation of the product

SURGE PROTECTIVE RECEPTACLE LEV T5380 I 20A T R SURGE RCPT

SKU: 53009
DUPLEX TYPE; IVORY COLOR; 5-20R CONFIGURATION; 3 WIRE(S); COMMERCIAL, INDUSTRIAL GRADE; UL 498/1449, CSA C22.2, NOM 057 APPROVAL; 125 V VOLTAGE RATING; 20 AMPERE CURRENT RATING; GROUNDING; 2 POLE(S); BACK, SIDE WIRING; DECORA[R] BRAND

Overview

DUPLEX TYPE; IVORY COLOR; 5-20R CONFIGURATION; 3 WIRE(S); COMMERCIAL, INDUSTRIAL GRADE; UL 498/1449, CSA C22.2, NOM 057 APPROVAL; 125 V VOLTAGE RATING; 20 AMPERE CURRENT RATING; GROUNDING; 2 POLE(S); BACK, SIDE WIRING; DECORA[R] BRAND

Specifications

GTIN
00078477434376
Energy Star Flag
No
Manufacturer Part Number
T5380-I
Manufacturer Name
LEVITON MFG CO
Country Of Origin
Mexico
RoHS Flag
Contact manufacturer
UNSPSC
39121406
UPC
07847743437

Documents

Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.