Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

SURFACE RACEWAY END CAP FITTING PAND ECFX5WH X RCWY END CAP FTG

  

*Images are for illustration purposes only and may not be an exact representation of the product

SURFACE RACEWAY END CAP FITTING PAND ECFX5WH X RCWY END CAP FTG

SKU: 456165
END CAP FITTING TYPE; ABS PLASTIC MATERIAL; 1 INCH L X 1.11 INCH W X 0.64 INCH H SIZE; WHITE FINISH; PAN-WAY LDPH5/LDS5 SERIES NON-METALLIC SURFACE RACEWAY USED ON; CE APPROVAL; 10 STANDARD PACKAGE; PAN-WAY[R] BRAND; VOLTAGE RATING 600 V; ROHS COMPLIANT

Overview

END CAP FITTING TYPE; ABS PLASTIC MATERIAL; 1 INCH L X 1.11 INCH W X 0.64 INCH H SIZE; WHITE FINISH; PAN-WAY LDPH5/LDS5 SERIES NON-METALLIC SURFACE RACEWAY USED ON; CE APPROVAL; 10 STANDARD PACKAGE; PAN-WAY[R] BRAND; VOLTAGE RATING 600 V; ROHS COMPLIANT

Specifications

RoHS Flag
Yes
Energy Star Flag
No
Country Of Origin
Costa Rica
Made In America
Yes
UNSPSC
39131700
GTIN
00074983529629
Brand Name
No
Manufacturer Part Number
ECFX5WH-X
Manufacturer Name
PANDUIT CORPORATION
UPC
07498352962
Is PFA Discontinued
No

Documents

Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.