Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Sureway 1022T Replacement Battery 18-Amp-Hour 12-Volt Sealed Lead Acid Spade/NB Terminal

  

*Images are for illustration purposes only and may not be an exact representation of the product

Sureway 1022T Replacement Battery 18-Amp-Hour 12-Volt Sealed Lead Acid Spade/NB Terminal

SKU: 287809
Sureway AGM - VRLA Replacement battery has a no-spill design that can be operated in any orientation. It is multi-functional for both cycle and standby use. Battery is suitable for emergency lighting, UPS (battery backup), fire alarm and security systems, lighting systems and many other applications.
  • The battery has no-spill design and is multi-functional for both cycle and standby use
  • Contains sealed lead acid chemical system
  • Has a nominal capacity of 18 Ah
  • For emergency lighting unit, UPS (Battery backup), fire alarm and security systems, lighting systems and many other applications

Overview

Sureway AGM - VRLA Replacement battery has a no-spill design that can be operated in any orientation. It is multi-functional for both cycle and standby use. Battery is suitable for emergency lighting, UPS (battery backup), fire alarm and security systems, lighting systems and many other applications.

Specifications

Chemical System
Sealed Lead Acid
Case Material
No
Internal Resistance
No
Nominal Capacity
18 Amp-Hour
Energy Star Flag
No
Country Of Origin
France
RoHS Flag
Yes
Manufacturer Name
Sureway
Manufacturer Part Number
1022T
Terminal Connection
Spade/NB
Brand Name
Sureway
Dimensions
7.13 Inch Length x 3.01 Inch Width x 6.59 Inch Height
Item Name
Replacement Battery
UNSPSC
41113630
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.