Tour  

Sureway 1010 General Purpose Replacement Battery 36-Amp-Hour 6-Volt Sealed Lead Acid M6 Nut And Bolt/J Terminal

  

*Images are for illustration purposes only and may not be an exact representation of the product

Sureway 1010 General Purpose Replacement Battery 36-Amp-Hour 6-Volt Sealed Lead Acid M6 Nut And Bolt/J Terminal

SKU: 251183
Sureway General purpose replacement battery works with absorbent glass mat (AGM) technology for superior performance. The 6-Volt battery comes with regulated valve and spill proof construction that allows safe operation in any position. Replacement battery meets UL MH 20845, D.O.T., I.A.T.A., F.A.A. and C.A.B. standards.
  • Absorbent Glass Mat (AGM) technology for superior performance
  • Valve regulated, spill proof construction allows safe operation in any position
  • Power/volume ratio yielding unrivaled energy density
  • For backup or cycling applications

Overview

Sureway General purpose replacement battery works with absorbent glass mat (AGM) technology for superior performance. The 6-Volt battery comes with regulated valve and spill proof construction that allows safe operation in any position. Replacement battery meets UL MH 20845, D.O.T., I.A.T.A., F.A.A. and C.A.B. standards.

Specifications

Standards
UL Listed MH 20845, D.O.T., I.A.T.A., F.A.A. and C.A.B. Certified
Nominal Capacity
36 Amp-Hour
UNSPSC
41113630
RoHS Flag
Yes
Country Of Origin
France
Internal Resistance
No
Chemical System
Sealed Lead Acid
Energy Star Flag
No
Brand Name
Sureway
Case Material
Rugged Impact-Resistant ABS
Manufacturer Name
Sureway
Manufacturer Part Number
1010
Terminal Connection
M6 Nut and Bolt, J
Item Name
General Purpose Replacement Battery
Dimensions
6-1/4 Inch Length x 3.35 Inch Width x 6.95 Inch Height
Is PFA Discontinued
No
Leaf Node Search
Rechargeable Batteries
Category Level One Search
Tools
Category Level Two Search
Batteries & Chargers
Category Level Three Search
Rechargeable Batteries
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.