Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

SunTouch 500850 Programmable Touch Screen Thermostat 120/240-Volt AC SunStat®

  

*Images are for illustration purposes only and may not be an exact representation of the product

SunTouch 500850 Programmable Touch Screen Thermostat 120/240-Volt AC SunStat®

SKU: 420070
SunTouch SunStat® Programmable touchscreen thermostat features a full featured touch screen, which ensures to provide an easy way of controlling your floor heating system. This Thin profile thermostat with built-in relay and GFCI, has removable, paintable beauty ring. It has frequency rating of 60-Hz, voltage rating of 120/240-Volt AC and current rating of 15-Amps. It has power rating of 1800-Watts at 120-Volt AC and 3600-Watts at 240-Volts. Thermostat is UL/cULus listed and meets ICES-003 standards.
  • Multiple color display options
  • Comprehensive help screens
  • Energy usage monitoring
  • Home automation tie-in

Overview

SunTouch SunStat® Programmable touchscreen thermostat features a full featured touch screen, which ensures to provide an easy way of controlling your floor heating system. This Thin profile thermostat with built-in relay and GFCI, has removable, paintable beauty ring. It has frequency rating of 60-Hz, voltage rating of 120/240-Volt AC and current rating of 15-Amps. It has power rating of 1800-Watts at 120-Volt AC and 3600-Watts at 240-Volts. Thermostat is UL/cULus listed and meets ICES-003 standards.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Grille Shape
No
Finish
No
Switching Action
No
Environmental Conditions
<90% Non-Condensing Relative Humidity
Standards
UL 943, 873, 991 Listed, cULus Certified, FCC Meets Class B: ICES-003 and FCC Part 15B
UNSPSC
41112209
Energy Star Flag
No
Manufacturer Part Number
500850
Manufacturer Name
SunTouch
UPC
84021320696
Phase
No
Power Rating
1800 Watt at 120 Volt AC, 3600 Watt at 240 Volt AC
Item Name
Programmable Touch Screen Thermostat
Includes
Floor Sensor, Screwdriver, Installation Manual, (2) Machine Screws, (5) Wire Nuts
Sub Brand
SunStat®
Temperature Rating
32 to 86 deg F (0 to 30 deg C) Ambient
Amperage Rating
15 Amp
Brand Name
SunTouch
Frequency Rating
60 Hz
Voltage Rating
120/240 Volt AC

Documents

Catalog Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.