Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

SunTouch 423250 Installation Monitor LoudMouth™

  

*Images are for illustration purposes only and may not be an exact representation of the product

SunTouch 423250 Installation Monitor LoudMouth™

SKU: 101545
SunTouch LoudMouth™ Installation monitor controls electric heating wire elements during the entire installation process and sounds an alarm in case of damaged heating-elements. It comes with 9-Volt battery power, On/Off switch, indicator lights, test button and audible alarm.
  • Contains 9-Volt battery power, ON/OFF switch, indicator lights and test button as well audible alarm
  • Monitors electric heating wire elements during the entire installation process
  • Sounds an alarm if the damaged heating-elements are present

Overview

SunTouch LoudMouth™ Installation monitor controls electric heating wire elements during the entire installation process and sounds an alarm in case of damaged heating-elements. It comes with 9-Volt battery power, On/Off switch, indicator lights, test button and audible alarm.

Specifications

Degree of Protection
No
Sub Brand
LoudMouth™
Energy Star Flag
No
Country Of Origin
France
RoHS Flag
Yes
Phase
No
UNSPSC
41113630
Manufacturer Name
SunTouch
Manufacturer Part Number
423250
Includes
9 Volt Battery Power, On/Off Switch, Indicator Lights, Test Button and Audible Alarm
Brand Name
SunTouch
Finish
No
Item Name
Installation Monitor

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.